Shop All Precision Measuring Accessories
Mitutoyo
Head, Metric, 04AZA719
Mfr # 04AZA719
Zoro # G7800760
product price: $392.99
/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 3
- Length (In.) 2.5
- Color Black
- Special Features TiN-coated measuring contact head assemly
- Width (In.) 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 04AZA719
- Zoro # G7800760
- UPC # 603908462989
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Height (In.) | 3 |
Length (In.) | 2.5 |
Width (In.) | 4 |
Details
Item | HEAD(METRIC) |
Color | Black |
Special Features | TiN-coated measuring contact head assemly |
Description
Head,Metric,04AZA719
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO JW Winco GN832.3 100ENEF Toggle Latch (100ENEF)
- DYNAMIC Tools 1/4" Drive 6 Point Metric, 13mm Standard Length, Chrome Socket (D003013)
- MELIN TOOL CO Carbide Countersink, 120 deg., 1/4", Single End/Double End: Single End (C6-1/4-120)
- WILLIAMS 1/2" Drive, 1-1/4" SAE Socket, 6 Points (ST-640)
- MITUTOYO Measuring Head Part Assembly, 368-2 (04AZA740)
- MITUTOYO Roughness Specimen (178-604)
- MITUTOYO Connecting Cable, 3M, At100 (09AAA030A)
- MITUTOYO Rs232 Connection Cable, 2M (21EAA131)
- MITUTOYO Parts 167-151 11" (167-151)
- MITUTOYO Eyepiece, 10X (176-115)
- POWERBUILT 2Pc Contour Gauge with Lock (240353)
- Mitutoyo Precision Measuring Accessories