Shop All Precision Measuring Accessories
Mitutoyo
Head, K2-6"K
Mfr # 04AZA784
Zoro # G7801847
product price: $860.99
/ea
Free Shipping & Returns
$860.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Special Features C Scale Set
- Length (In.) 4.5
- Height (In.) 4
- Color Black
- Width (In.) 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 04AZA784
- Zoro # G7801847
- UPC # 603908470113
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Length (In.) | 4.5 |
Height (In.) | 4 |
Width (In.) | 4 |
Details
Item | HEAD K2-6"K |
Special Features | C Scale Set |
Color | Black |
Description
Head,K2-6 In.K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC Let-L (C97340)
- DYNAMIC Tools 9" Locking Welding Clamp (D055314)
- SUBURBAN Precision Vises, Precision, 7-1/2inL (V-237-J-S1)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-SS7153)
- MITUTOYO Maintenance Kit for Gauge Block, E (516-650E)
- MITUTOYO 32In.Dm Scale Unit/Multi-Functionhor (572-476)
- MITUTOYO Setting Ring, 4.5mm (177-257)
- MITUTOYO Precision Riser Block, 6" (515-116)
- MITUTOYO SPC Cable, 80 In, For 570/543/575/572 (905409)
- MITUTOYO Bsg, 25X (215-153-10)
- TESA BROWN & SHARPE Magnetic Base & Indicator Set (599-7755-1)
- Mitutoyo Precision Measuring Accessories