Shop All Precision Measuring Accessories
Mitutoyo
Head Assy, for Ht/Bm, 1.2"-1.6"
Mfr # 04AZA739
Zoro # G7799150
product price: $453.99
/ea
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 2.5
- Color Black
- Length (In.) 2.5
- Special Features TiN-coated measuring contact head assembly
- Width (In.) 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 04AZA739
- Zoro # G7799150
- UPC # 603908452300
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Height (In.) | 2.5 |
Length (In.) | 2.5 |
Width (In.) | 4 |
Details
Item | HEAD ASSY, FOR HT/BM, 1.2" - 1.6" |
Color | Black |
Special Features | TiN-coated measuring contact head assembly |
Description
Head Assy,for Ht/Bm,1.2 In.-1.6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS Cable Pulling Wire Grip - 0.75" to 0.99" Size Range (00682-019)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 1/16 in Size, Deep Socket, Black Phosphate (49-66-6505)
- OTC Starter Driver Set (27793)
- KRAFT TOOL Safety Step Edger/Groover, 6"x4-1/2 (CF112PF)
- MITUTOYO SPC Cable w/Data Switch, 80 In, IP66/67 (05CZA625)
- MITUTOYO Extension Adapter/Digimatic Cable (02ADF640)
- MITUTOYO Holder And Wire Set, TPI 6 (64AAA234)
- MITUTOYO USB Input Tool, 35 In L (264-020)
- MITUTOYO Support Foot Set (12AAA216)
- MITUTOYO Accessory Set for Square Gauge, In (516-612)
- MITUTOYO Bracket Assy, Dg Stand, 7001-10 7002-10 (21JZA272)
- Mitutoyo Set Up & Alignment Tools