Shop All Precision Measuring Accessories
Mitutoyo
Head Assy, for Ht/Bm, 0.5-0.65"
Mfr # 04AZA721
Zoro # G7799187
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 4
- Color Black
- Height (In.) 2.5
- Length (In.) 2.5
- Special Features TiN-coated measuring contact head assemly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 04AZA721
- Zoro # G7799187
- UPC # 603908452263
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Width (In.) | 4 |
Height (In.) | 2.5 |
Length (In.) | 2.5 |
Details
Item | HEAD ASSY, FOR HT/BM, 0.5 - 0.65" |
Color | Black |
Special Features | TiN-coated measuring contact head assemly |
Description
Head Assy,for Ht/Bm,0.5-0.65 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Screw Extractor, 19/64 (J9524)
- HYDE SANDR DRYWL VAC PLS (09165)
- CAPRI TOOLS 3/8 in Drive 21 mm 6-Point Shallow Impact Socket (5-3021)
- DRILLCO 5/32 X 3-1/2 ANCHOR DRILLS -1800A (180A1103)
- MITUTOYO Attachment, Hole Pitch, In, Pair (07CZA060)
- MITUTOYO Parts 167-161 21" (167-161)
- MITUTOYO Parts 167-151 11" (167-151)
- MITUTOYO SPC Cable, 80 In, For 570/543/575/572 (905409)
- MITUTOYO Hole Detector, Extra Small, 2.8mm (178-393)
- MITUTOYO Counter, 120V, Ec-101D (542-007A)
- MITUTOYO USB Data Input Tool, Connctr C (06AFM380C)
- Mitutoyo Precision Measuring Accessories