Shop All Micrometers
Mitutoyo
Head
Mfr # 141-004
Zoro # G7765392
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"/0.01mm
- Range 1 to 1-1/4"
- Features Wide Range of ID Measurements with Interchangeable Rods, Each Interchangeable Rod is Marked with Its Measuring Range, The Sizes of Interchangeable Rods Can be Adjusted with Spacing Collars, Both Micrometer Head and Furnished Rods are Satin-Chrome Finished Throughout
- Includes (1) Fitted Plastic Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 141-004
- Zoro # G7765392
- UPC # 603908475439
- Country of Origin Japan
- Category Micrometers
Details
Item | Inside Micrometer Head |
Resolution | 0.001"/0.01mm |
Range | 1 to 1-1/4" |
Features | Wide Range of ID Measurements with Interchangeable Rods, Each Interchangeable Rod is Marked with Its Measuring Range, The Sizes of Interchangeable Rods Can be Adjusted with Spacing Collars, Both Micrometer Head and Furnished Rods are Satin-Chrome Finished Throughout |
Includes | (1) Fitted Plastic Case |
Description
Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME TOOLS Adjustable Hanging Power Tool Rack Accessory Green (ACPTRGN)
- WESTWARD Pry Bar, Carbon Steel, Silver, 28 in. L (31MA36)
- HOUGEN 15/16 in. X 2 in. 12,000-Series TiN Annular Cutter (12730)
- KNIPEX 12 in Locking Adjusting Plain Grip Locking Plier (41 04 300)
- MITUTOYO Micrometer, Inside, 4-5/.001" (133-225)
- MITUTOYO Micrometer, Head (150-191)
- MITUTOYO Micrometer, 5 to 6", 0.0001, Ratchet (103-220)
- MITUTOYO Digimatic Micrometer Head (164-164)
- MITUTOYO Micrometer, Uni-, 1-2", 0.0001", F Thimble (117-108)
- MITUTOYO 12 to 18/.001" O. Mic I/A (104-201)
- MITUTOYO Micrometer, Outside, 23" (103-199)
- Mitutoyo Precision Measuring Tools