Shop All Dial Indicators
Mitutoyo
Hdm, 30Ax
Mfr # 192-663-10
Zoro # G7769723
Free Shipping & Returns
$1,805.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features multi-function type with SPC data output
- Standards 0-300mm
- Dial Color Silver
- Weight 14
- Length 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 192-663-10
- Zoro # G7769723
- UPC # 603908528678
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Length | 24 |
Overall Length | 24 |
Height | 11 |
Overall Height | 11 |
Overall Width | 7 |
Width | 7 |
Details
Features | multi-function type with SPC data output |
Item | HDM-30AX |
Standards | 0-300mm |
Dial Color | Silver |
Weight | 14 |
Description
Hdm,30Ax
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 44 Piece 3/8" Drive 6 Point Standard & Deep Impact SAE/Metric Socket Set (84916N)
- KD TOOLS Wobble Extension Set, 3/8" Drive, 4 pcs. (81201)
- BOSCH Cordless Planer Kit, 12V (GHO12V-08N + GXS12V-01N12)
- DIABLO METAL CIRC C/O DSC 6-1/2"" (DBD065125L01F)
- MITUTOYO DIAL TI, BASIC SET, STANDARD, .008 IN, .0001 IN GRAD, RUBY TIP, WHITE (513-473-10E)
- MITUTOYO Dial Indicator, 0 to 20 mm, Yellow (2050A-01)
- MITUTOYO Dial indicator, 0.001-1 in (3416AB)
- MITUTOYO Holtest, Digimatic, 1.2" - 1.6" (468-268)
- MITUTOYO Holtest, Type Ii, R, 0.65" - 0.8" (368-865)
- MITUTOYO Dial Indicator, 0 to 0.250 In, 0-100 (1410A)
- WESTWARD Dial Test Indicator, 1 In (6XU93)
- Mitutoyo Dial Indicators