Shop All Dial Indicators
Mitutoyo
Hd, 40"Ax
Mfr # 192-633-10
Zoro # G7769769
Free Shipping & Returns
$4,989.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.0005 mm, 0.01 mm
- Range 0 in to 40 in/0 to 1,000 mm
- Accuracy +/-.003 in
- Includes Standard Scriber
- Bezel Lock No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 192-633-10
- Zoro # G7769769
- UPC # 603908512103
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Dimension Type | Inch/Metric |
Details
Graduations | 0.0005 mm, 0.01 mm |
Range | 0 in to 40 in/0 to 1,000 mm |
Accuracy | +/-.003 in |
Includes | Standard Scriber |
Item | Hd,40"Ax |
Bezel Lock | No |
Long Form Calibration Certificate | No |
Number of Indicators | 1 |
Case Type | Case |
Maximum Measurement - Inch | 40 in |
Non-Magnetic | Yes |
Includes Case | No |
Minimum Measurement - Inch | 0 in |
Description
Item Hd,40 In.Ax, Range 0 in to 40 in/0 to 1,000 mm, Accuracy +/-.003 in, Includes Standard Scriber
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Replacement Blade for 200-009/8PK, 502 (200-036)
- TOOLPRO 3 ft to 11 ft Adjustable Height Drywall Panel Lift (TP88200)
- PRO-GRADE TOOLS Precision Hobby Knife, #2 (82035)
- K-TOOL INTERNATIONAL Metric Socket Holder, Gray, 1/4" Drive (KTI72476)
- MITUTOYO Holtest (368-004)
- MITUTOYO Dial Indicator, 0 to 0.250 In, 0-100 (1410A-10)
- MITUTOYO Holtest, Digimatic, I/M 0.5" - 0.65" (468-264)
- MITUTOYO Holtest, Digimatic, 3.5" - 4" (468-273)
- MITUTOYO Dial Test Indicator Set, 3/8" Dial, White (513-907-10E)
- MITUTOYO Dial Indicator, 0 to 10 mm, White (2046A-60)
- MITUTOYO Holtest, Type Ii, R, 0.65" - 0.8" (368-865)
- Mitutoyo Indicators, Indicator Holders & Accessories