Shop All Dial Indicators
Mitutoyo
Hd, 30Ax
Mfr # 192-613-10
Zoro # G7769699
Free Shipping & Returns
$1,501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features standard type with SPC data output
- Dial Color Silver
- Standards 0-300mm
- Overall Length 24
- Overall Width 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 192-613-10
- Zoro # G7769699
- UPC # 603908509615
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Overall Length | 24 |
Overall Width | 7 |
Overall Height | 11 |
Length | 24 |
Width | 7 |
Height | 11 |
Details
Features | standard type with SPC data output |
Item | HD-30AX |
Dial Color | Silver |
Standards | 0-300mm |
Weight | 14 |
Description
Hd,30Ax
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, 0.079 In, Black (911207900)
- PFERD 10" Milled Tooth Hand File, Tanged - Bastard Cut (13001)
- DYNAMIC Tools 2-1/2lb Club Hammer, Fiberglass Handle (D041060)
- PROTO Tether Ready Nonsparking Sledge, 2-1/2 lb (J1432G-TT)
- MITUTOYO Dial Indicator, 0 to 0.050 In, 0-5-0 (2923AB-10)
- MITUTOYO DIAL TI, BASIC SET, STANDARD (COMPACT), .008 IN, .0001 IN GRAD, WHITE (513-463-10E)
- MITUTOYO Dial Indicator, 0 to 0.025" Range, White (1925AB-10)
- MITUTOYO Dial Indicator, 0 to 10mm, 0-100 (2046A-11)
- MITUTOYO Holtest, Ratchet, 2.5" - 3.0" (368-271)
- MITUTOYO Caliper Dial, OD, Carbide, .1"/Rev 0-6" (505-736)
- STARRETT Magnetic Base w/Post Assembly (657T)
- Mitutoyo Indicators, Indicator Holders & Accessories