Shop All Micrometers
Mitutoyo
Groove Micrometer
Mfr # 146-232
Zoro # G0970685
product price: $412.99
/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Features Flanged Spindle for Measuring Width, Depth and Location of Grooves Inside/Outside Bores, and Tubes, Provided with Two Types of Graduations for Inside and Outside Measurements, Non-rotating Spindle Type has Two Directional Ratchet Stop
- Spindle Rotating, Flanged
- Thimble Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 146-232
- Zoro # G0970685
- Country of Origin Japan
- Category Micrometers
Details
Item | Groove Micrometer |
Resolution | 0.001" |
Range | Outside: 0 to 1"; Inside: 0.055 to 1.05" |
Features | Flanged Spindle for Measuring Width, Depth and Location of Grooves Inside/Outside Bores, and Tubes, Provided with Two Types of Graduations for Inside and Outside Measurements, Non-rotating Spindle Type has Two Directional Ratchet Stop |
Spindle | Rotating, Flanged |
Thimble | Ratchet |
Description
Groove Micrometer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Electronic Outside Micrometer, Lock Nut, 1 to 2", 0.0001" (3203-2FA)
- MIDWEST RAKE Spiked Roller, 9 in, 13/16in Supersharp Tines (59012)
- SUMITOMO Turning Insert, Trigon, 0.375 in., WNMG, 2, Carbide (WNMG332EMU-AC6030M)
- ZORO SELECT Construction Reamer, 1-1/2 In., 13 In. L (13H813)
- MITUTOYO 300 to 400/0.01mm Outside Micrometer I/A (104-142A)
- MITUTOYO Micrometer, Depth, Base-60 0-50mm (129-109)
- MITUTOYO Point Micrometer, 0 to 1", 30 Deg Carbide (112-237)
- MITUTOYO Holtest, Type II, 0.5" to 0.65" (368-864)
- MITUTOYO Micrometer, Head, 0-25mm (150-210)
- MITUTOYO Digital Micrometer, 0 to 1", Waterproof (293-348-30)
- STARRETT Micrometer Outside (T436.1XFL-6)
- Mitutoyo Micrometers