Shop All Micrometers
Mitutoyo
Groove Micrometer, 0 to 1 " Range, Flat
Mfr # 146-232
Zoro # G2018311
product price: $452.99
/ea
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Range Outside: 0 to 1"; Inside: 0.055 to 1.05"
- Operation Vernier
- Features Flanged Spindle for Measuring Width, Depth and Location of Grooves Inside/Outside Bores, and Tubes, Provided with Two Types of Graduations for Inside and Outside Measurements, Non-rotating Spindle Type has Two Directional Ratchet Stop
- Spindle Non-Rotating, Flanged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 146-232
- Zoro # G2018311
- UPC # 603908340690
- Country of Origin Japan
- Category Micrometers
Dimensions
Spindle Size | 0.500 in |
Dimension Type | Inch |
Spindle Diameter | 18 mm |
Details
Item | Groove Micrometer |
Resolution | 0.001" |
Range | Outside: 0 to 1"; Inside: 0.055 to 1.05" |
Operation | Vernier |
Features | Flanged Spindle for Measuring Width, Depth and Location of Grooves Inside/Outside Bores, and Tubes, Provided with Two Types of Graduations for Inside and Outside Measurements, Non-rotating Spindle Type has Two Directional Ratchet Stop |
Spindle | Non-Rotating, Flanged |
Anvil | Flat |
Thimble | Ratchet |
Rotating Spindle (Yes/No) | No |
SPC Output | No |
Long Form Calibration Certificate | No |
Accuracy | +/-0.0004 in |
Thimble Type | Ratchet |
Anvil Shape | Flat |
Minimum Measurement - Inch | 0 in, 0.055 in |
Maximum Measurement - Inch | 0.001 in, 1.05 in |
Operation Type | Mechanical |
Description
If you need to measure internal or external diameters, the Mitutoyo 146-232 Groove Micrometer is a must-have. This flat groove micrometer has an accuracy of +/-0.0004 in., and its vernier allows for readings up to 0.001". The non-rotating spindle provides increased accuracy and longer life. Featuring a ratchet thimble, this micrometer is easy to use and handle with ease. The Mitutoyo 146-232 Groove Micrometer will give you the measurements you need in no time at all.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Inner Sleeve, 3/4" (M20) x 1-13/32" (M36 (764422-5)
- TEKTON 3/8 Inch Alignment Punch (66179)
- OLFA Snap-off Utility Blade, 9mm W, PK10 (ABB-10B)
- PALMGREN 14", 220-Teeth Circular Saw Blade (5TPA2)
- MITUTOYO Digital Micrometer, Blade, 1 to 2", SPC (422-331-30)
- MITUTOYO Laser Scan Micrometer, Plain Thimble, 0 to 100, 0 to 1000,1926 x 1080, 1280 x 720 (544-116-1A)
- MITUTOYO Mic Stand, Fixed, 0-2"/0-50mm (156-105-10)
- MITUTOYO Micrometer, Outside, 22" (103-198)
- MITUTOYO Digital Micrometer, 1 to 2In, 0.00005, SPC (293-331-30)
- MITUTOYO Measured Head Point, 2" to 4", 0.00005"/0.001mm (04AZA754)
- STARRETT Micrometer Inside (124MBZ)
- Mitutoyo Precision Gauges & Accessories