Shop All Precision Measuring Accessories
Mitutoyo
Grinder Pk, Glass, Linear Scales, 8" x 12"
Mfr # 64PKA028A
Zoro # G7792607
product price: $1,627.99
/ea
Free Shipping & Returns
$1,627.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 20
- Length (In.) 18
- Height (In.) 7
- Special Features 2-Axis , KA counter grinder system
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 64PKA028A
- Zoro # G7792607
- UPC # 603908608592
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Width (In.) | 20 |
Length (In.) | 18 |
Height (In.) | 7 |
Overall Length | 18 |
Overall Height | 7 |
Overall Width | 20 |
Details
Item | GRINDER PKG, GLASS LINEAR SCALES, 8" X 12", W/ DRO |
Special Features | 2-Axis , KA counter grinder system |
Color | Silver |
Weight | 21 |
Description
Grinder Pk,Glass,Linear Scales,8 In. x 12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Four Prong Knob with Screw, 3/8-16 Thread Size, 1.125"L, Steel (GN6C10004P7--21)
- PFERD 8" Square File - Smooth Cut (11089)
- STARRETT Hacksaw Blade, Steel, 18 (RS1806-6)
- EMPIRE LEVEL 9" UltraView LED Torpedo Level (EM95.10)
- MITUTOYO SPC Cable, 40 In, For 570/543/575/572 (905338)
- MITUTOYO Dial Indicator, Holder, mm (12AAA792)
- MITUTOYO Wireless Transmitter, 2.200" D, 1.200" H (264-621)
- MITUTOYO Roughness Specimen, MM (178-601)
- MITUTOYO Setting Ring, 2.5" (177-315)
- MITUTOYO Profile Projector, Pv-5110 (304-919-11)
- INSIZE Dial Test Indicator Holder (6296-2)
- Mitutoyo Set Up & Alignment Tools