Shop All Precision Measuring Accessories
Mitutoyo
Green Filter for Pj500
Mfr # 172-286
Zoro # G7800681
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Grey
- Length (In.) 5
- Special Features Optional Accessory
- Width (In.) 3.5
- Height (In.) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 172-286
- Zoro # G7800681
- UPC # 603908052135
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Length (In.) | 5 |
Width (In.) | 3.5 |
Height (In.) | 2 |
Details
Item | GREEN FILTER FOR PJ500 |
Color | Grey |
Special Features | Optional Accessory |
Description
Green Filter for Pj500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 6 1/8 in Precision Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (D202-6C)
- DEWALT ReciprocatIng Saw, 17-1/2In L, 220V (DWE305PK-QS)
- MILWAUKEE TOOL 13/16 in. x 22 in. SHOCKWAVE Lineman's Fiberglass Drill Bit (48-13-7807)
- KNIPEX 5 in 70 Diagonal Cutting Plier Standard Cut Narrow Nose Uninsulated (70 01 125)
- MITUTOYO Ball Stylus/Lh 1mm dia. (12AAF666)
- MITUTOYO U-Wave Connecting Cable B for 5RCE9 (02AZD790B)
- MITUTOYO Deep Groove10 Stylus for Sj-400 (12AAB409)
- MITUTOYO Holder And Wire Set, Pitch 1.00mm (64AAA266)
- MITUTOYO Height Gage, Adaptor, Inch (12AAA233)
- MITUTOYO Connecting Cable, 3M, At100 (09AAA030A)
- MITUTOYO SPC Cable w/Data Switch, 40 In, IP66/67 (05CZA624)
- Mitutoyo Precision Measuring Accessories