Shop All Surface Plate
Mitutoyo
Graplate Stand 8X12X2In.-24In.
Mfr # 517-899
Zoro # G0971857
Free Shipping & Returns
$1,199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 16
- Height 6
- Weight (Lbs.) 34
- Features Granite Comparator Stands are basic building blocks for the assmebly of speicla purpose, precision measuring equipment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 517-899
- Zoro # G0971857
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 16 |
Height | 6 |
Details
Item | PRECISION GRANITE STAND, 8" X 12" X 2", COLUMN HEIGHT 24" |
Color | Black |
Weight (Lbs.) | 34 |
Features | Granite Comparator Stands are basic building blocks for the assmebly of speicla purpose, precision measuring equipment |
Description
Item Graplate Stand 8X12X2In.-24In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL #2 Aluminum U Style Die (49-16-U002)
- DE-STA-CO Toggle Clamp, Horiz w/Lock, 2.20 In, 9.88 (2027-UR)
- STABILA 08560 - BST-K Lifting Column Construction Tripod, 27in to 66in (08560-STABILA)
- DEWALT 6-1/2" Circular Saw Blades (DWA1612CMB)
- MITUTOYO Graplate Stand 6X8X2In.-12In. (517-892)
- MITUTOYO Graplate Stand 8X12X2In.-6In. (517-895)
- HHIP 48 X 36 X 6 Grade A Granite Surface Plate (4401-4836)
- GKS-PERFEKT Rotating Machine Dolly, 4400 lb., Steel (6-10238)
- HHIP 24 X 18 X 36 0-Ledge Surface Plate Stand (4401-1301)
- INSIZE Granite Surface Plate, Gray, Type 6-Face (6900-A11)
- HHIP 24 X 18 X 3" Granite Surface Plate Grade B Ledge 0 (4401-0013)
- Mitutoyo Surface Property Testing Tools