Shop All Surface Plate
Mitutoyo
Graplate Stand 8X12X2In.-12In.
Mfr # 517-897
Zoro # G0971848
product price: $1,162.99
/ea
Free Shipping & Returns
$1,162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 15
- Height 6
- Weight (Lbs.) 30
- Features Granite Comparator Stands are basic building blocks for the assmebly of speicla purpose, precision measuring equipment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 517-897
- Zoro # G0971848
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 15 |
Height | 6 |
Length | 26 |
Overall Height | 6 |
Overall Width | 15 |
Overall Length | 26 |
Details
Item | PRECISION GRANITE STAND, 8" X 12" X 2", COLUMN HEIGHT 12" |
Color | Black |
Weight (Lbs.) | 30 |
Features | Granite Comparator Stands are basic building blocks for the assmebly of speicla purpose, precision measuring equipment |
Material | Granite |
Standards | 8x12" base |
Description
Item Graplate Stand 8X12X2In.-12In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Pop Pin Weld On Barrel, 1/2" Tip Dia., 0.900"L, Pull Knob (GI1/2-1.5-B-PL5)
- URREA 15/16" Extralong comb wrench (1230L)
- POWERBUILT 10Pc 3/8" Drive 6Pt Metric Universal Socket Set (641715)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1800" (71050-C3)
- MITUTOYO Graplate Stand 8X12X2In.-6In. (517-895)
- MITUTOYO Graplate Stand 6X8X2In.-12In. (517-892)
- HHIP 4 1/2 X 5 X 8 Precision Ground Right Angle Plate (3402-1033)
- HHIP 4 X 4 X 4" Stepped Angle Plate (3402-0101)
- HHIP 20 X 16 X 12" Giant Slotted Angle Plate (3402-0342)
- HHIP 6 X 5 X 4-1/2" Webbed Slotted Angle Plate (3402-0303)
- STM 18X24 Grade B Black Granite Surface Plate (255110)
- Mitutoyo Precision Measuring Tools