Shop All Surface Plate
Mitutoyo
Graplate Stand 6X8X2In.-8In.
Mfr # 517-891
Zoro # G0688339
product price: $957.99
/ea
Free Shipping & Returns
$957.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 15.5
- Height 6
- Features Granite Comparator Stands are basic building blocks for the assmebly of speicla purpose, precision measuring equipment
- Weight (Lbs.) 18.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 517-891
- Zoro # G0688339
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 15.5 |
Height | 6 |
Details
Item | PRECISION GRANITE STAND, 6" X 8" X 2", COLUMN HEIGHT 8" |
Color | Black |
Features | Granite Comparator Stands are basic building blocks for the assmebly of speicla purpose, precision measuring equipment |
Weight (Lbs.) | 18.5 |
Description
Item Graplate Stand 6X8X2In.-8In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Diamond Saw Blade, Demolition, 10" dia. (TACTI-CUT C 10)
- CDI CDI Torque Wrench Head, Open End, X, 1-1/8" (TCQXO36A)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/8 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48524)
- KIPP Clamping Angle 36X32X36, Form:A, Type I, Bn=8 (K1049.08)
- MITUTOYO Graplate Stand 6X8X2In.-12In. (517-892)
- MITUTOYO Graplate Stand 8X12X2In.-6In. (517-895)
- SUBURBAN Webbed Angle Plate, 4inD, 4inH, Machined (PAW-040404)
- HHIP 12 X 9 X 3" Granite Surface Plate Grade B Ledge 0 (4401-0011)
- SUBURBAN Webbed Angle Plate, 12inD, 12inH, Ground (PAW-121212-G)
- HHIP 9 X 7 X 6" Webbed Slotted Angle Plate (3402-0311)
- HHIP 8 X 6 X 5 Open End Slotted Angle Plate (3402-0209)
- Mitutoyo Surface Property Testing Tools