Shop All Surface Plate
Mitutoyo
Graplate Stand 6X8X2In.-6In.
Mfr # 517-890
Zoro # G0688320
product price: $880.99
/ea
Free Shipping & Returns
$880.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 15.5
- Height 6
- Weight (Lbs.) 17
- Features Granite Comparator Stands are basic building blocks for the assmebly of speicla purpose, precision measuring equipment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 517-890
- Zoro # G0688320
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 15.5 |
Height | 6 |
Details
Item | PRECISION GRANITE STAND, 6" X 8" X 2", COLUMN HEIGHT 6" |
Color | Black |
Weight (Lbs.) | 17 |
Features | Granite Comparator Stands are basic building blocks for the assmebly of speicla purpose, precision measuring equipment |
Description
Item Graplate Stand 6X8X2In.-6In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Concrete Vibrator Kit and Battery, 72V DC (MXF370-2XC, MXFXC406)
- HHIP 712 3K Revolving Head Knurling Tool With 3 Sets Of Knurls (2220-0010)
- VICTOR TECHNOLOGY Ruler, Inch, Gloss, Stainless Steel, 12in. (EZ12SBL)
- SURTEK Combination Flat Wrench 1 18 (100186)
- MITUTOYO Graplate Stand 6X8X2In.-12In. (517-892)
- MITUTOYO Graplate Stand 8X12X2In.-6In. (517-895)
- SUBURBAN Angle Plate, 3 in. D, 3-1/2 in. H, Machined (SAO-040303)
- SUBURBAN Webbed Angle Plate, 10inD, 10inH, Ground (PAW-101010-G)
- HHIP 12 X 9 X 3" Granite Surface Plate Grade B Ledge 0 (4401-0011)
- GKS-PERFEKT Rotating Machine Dolly, 4400 lb., Steel (6-10238)
- HHIP 8 X 10 X 12 Precision Ground Right Angle Plate (3402-0110)
- Mitutoyo Precision Measuring Tools