Shop All Surface Plate
Mitutoyo
Graplate Stand 6X8X2In.-12In.
Mfr # 517-892
Zoro # G0971820
product price: $1,044.99
/ea
Free Shipping & Returns
$1,044.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 15.5
- Height 6
- Features Granite Comparator Stands are basic building blocks for the assmebly of speicla purpose, precision measuring equipment
- Weight (Lbs.) 19.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 517-892
- Zoro # G0971820
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 15.5 |
Height | 6 |
Details
Item | PRECISION GRANITE STAND, 6" X 8" X 2", COLUMN HEIGHT 12" |
Color | Black |
Features | Granite Comparator Stands are basic building blocks for the assmebly of speicla purpose, precision measuring equipment |
Weight (Lbs.) | 19.5 |
Description
Item Graplate Stand 6X8X2In.-12In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Machinist Square, 12 x 8" Sz (4707-300)
- PERFORMANCE TOOL 5-Pc Combination Snap Ring Plier Set Pliers Set-Snap, W1159 (W1159)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 3/8-16X30, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A41X30)
- ROCKY MOUNTAIN TWIST Rmt 137Hd B&G Jobber Drill 7/16" (95006024)
- MITUTOYO Graplate Stand 8X12X2In.-6In. (517-895)
- HHIP 48 X 36" 0-Ledge Surface Plate Stand (4401-1602)
- HHIP 6 X 4 X 1" Compound Angle Plate (3402-1101)
- GKS-PERFEKT Tandem Machine Dolly, 13,200 lb., Steel (5-10229)
- GKS-PERFEKT Rotating Machine Dolly, 8800 lb., Steel (6-10240)
- STM 24x36 Grade B Black Granite Surface Plate (255115)
- SUBURBAN Webbed Angle Plate, 8inD, 9inH, Ground (SAW-120908-G)
- Mitutoyo Surface Property Testing Tools