Shop All Precision Measuring Accessories
Mitutoyo
Gear Tooth Detector, 4Mn
Mfr # 178-398
Zoro # G7798983
product price: $1,530.99
/ea
Free Shipping & Returns
$1,530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Surftest
- Color Silver
- Special Features optional accessory
- Height (In.) 2mm
- Length (In.) 60.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 178-398
- Zoro # G7798983
- UPC # 603908554479
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Height (In.) | 2mm |
Length (In.) | 60.5mm |
Width (In.) | 9mm |
Details
Item | GEAR TOOTH DETECTOR, 4MN |
For Use With | Surftest |
Color | Silver |
Special Features | optional accessory |
Description
Gear Tooth Detector,4Mn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Cordless LITHIUM-ION 2-Tool Combo Kit (2497-22)
- VEGA Hex 9/16 Socket Bit x 1 1/2" - 1/2 Sq Dr (338H3664SB)
- KO-KEN Bit Socket 3mm Hex 52mm 3/8 Sq. Drive (3012M.52-3)
- URREA 12-Point Blanck Offset Striking Wrench, 2-3/8"opening size. (2638SW)
- MITUTOYO Counter Tray for Ka Counter W Two Screws (53AAA375)
- MITUTOYO Detector, 4Mn/90 (178-397-2)
- MITUTOYO Roughness Standard, 2 Values (178-607)
- MITUTOYO SPC Cable, 40 In, For 570/543/575/572 (905338)
- MITUTOYO Connecting Cable, U-Wave, E (02AZD790E)
- MITUTOYO U-Wave Connecting Cable A for 5RCE9 (02AZD790A)
- HHIP 3-Axis Dro Display Console For Glass Scale EncOD ers (3129-0253)
- Mitutoyo Precision Measuring Accessories