Shop All Micrometers
Mitutoyo
Gear Micrometer, 25-50/.01mm
Mfr # 124-174
Zoro # G7764272
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.01mm
- Features Inch/mm Conversion, IP65 Water/Dust Protection, Measures Over-pin Diameter of Gears with Precision Steel Ball-Tipped Measuring Faces, Interchangeable Ball Anvil-Spindle Tips for Various Gear Modules
- Includes (1) Battery (SR44), (1) SPC Output, (1) Fitted Plastic Case
- Spindle Interchangeable Ball
- Anvil Interchangeable Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 124-174
- Zoro # G7764272
- UPC # 603908028123
- Country of Origin Japan
- Category Micrometers
Details
Item | Gear Tooth Micrometer |
Resolution | 0.01mm |
Range | 25 to 50mm |
Features | Inch/mm Conversion, IP65 Water/Dust Protection, Measures Over-pin Diameter of Gears with Precision Steel Ball-Tipped Measuring Faces, Interchangeable Ball Anvil-Spindle Tips for Various Gear Modules |
Includes | (1) Battery (SR44), (1) SPC Output, (1) Fitted Plastic Case |
Spindle | Interchangeable Ball |
Anvil | Interchangeable Ball |
Thimble | Ratchet |
Description
Gear Micrometer,25-50/.01mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Serrated Jaw, 2 3/8 in. (40ZX56)
- ASTRO PNEUMATIC Die Grinder Combo, Burr Set, 1/4", 8 pcs., 1/4 in NPT Female Air Inlet, 1/4" Collet, Medium, 1/3 HP (2181B)
- WESTWARD Mill File, Bastard Cut, Rect, 6 In L (10Z701)
- KLEVER Safety Recessed 6 1/2 in L, 10 PK (KCJ-4R-20)
- MITUTOYO Inside Micrometer, 0.2 to 1.2" (145-193)
- MITUTOYO 0 to 150/0.01mm Outside Mike I/A (104-135A)
- MITUTOYO Indicating Micrometer, 0-25mm (510-141)
- MITUTOYO Micrometer, In, Ext Rod, 1000-3000/.01mm (140-158)
- MITUTOYO 2 to 40/.001" Inside Micrometer Ext. Mic (137-214)
- MITUTOYO Digital Micrometer, Uni-Mike, 1", SPC (317-351-30)
- MITUTOYO Micrometer, Head (150-191)
- Mitutoyo Precision Measuring Tools