Shop All Telescoping Gauge Sets
Mitutoyo
Gage, Telescoping, 32-54mm
Mfr # 155-130
Zoro # G7767221
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features with a knurled clamp
- Weight 0.25
- Overall Length 7.5
- Overall Height 0.5
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 155-130
- Zoro # G7767221
- UPC # 603908047650
- Country of Origin Japan
- Category Telescoping Gauge Sets
Dimensions
Overall Length | 7.5 |
Overall Height | 0.5 |
Overall Width | 3.5 |
Length | 7.5 |
Width | 3.5 |
Height | 0.5 |
Details
Item | TELESCOPING GAGE 32-54MM |
Features | with a knurled clamp |
Weight | 0.25 |
Color | Silver |
Standards | 32 - 54mm |
Description
Gage,Telescoping,32-54mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Die Item, #8-32 Die Thread, 5/8" W (2724700)
- BOSCH Battery, (1) 8.0 Ah, Li-Ion (GBA18V80)
- GREY PNEUMATIC 1/2" Drive Socket Set, 24 pcs (1324D)
- MICRO 100 Carb End Mill, 5/16 In, 4FL, CC, Uncoated (GEM-312-4)
- MITUTOYO Telescope Gage 12.7-19Mm (155-128)
- MITUTOYO Telescoping Gage, 3.5 - 6" (155-126)
- MITUTOYO Telescoping Gage Set, 4 Pc, 2.126 In D (155-907)
- MITUTOYO Telescoping Gage Set, 6 Pc, 0.315 to 6In (155-903)
- MITUTOYO Telescoping Gage (155-121)
- MITUTOYO Telescoping Gage Set, 5 Pc, 0.500 to 6In (155-904)
- MITUTOYO Telescoping Gage/8-150Mm 6 Pcs Set (155-905)
- Mitutoyo Telescoping Gauge Sets