Shop All Hole, Drill, Bore, and Wire Gauges
Mitutoyo
Gage, Tap/Drill
Mfr # 950-204
Zoro # G2833354
$45.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) Tap Size #2-56NC to 1/4-28NF
- Graduations Tap Size #2-56NC to 1/4-28NF
- Length (In.) 6-3/8
- Measuring Range (In./mm) Tap Size #2-56NC to 1/4-28NF
- Full Thread (Percentage) 75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 950-204
- Zoro # G2833354
- UPC # 603908192466
- Country of Origin United States
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Length (In.) | 6-3/8 |
Dimension Type | Fractional Inch |
Length | 6 3/8 in |
Maximum Size - Inch | 0.228 in |
Minimum Size - Wire | 2 AWG |
Minimum Size - Inch | 0.04 in |
Maximum Size - Wire | 3 |
Details
Item | Tap & Drill Bit Gauge |
Measuring Range (In.) | Tap Size #2-56NC to 1/4-28NF |
Graduations | Tap Size #2-56NC to 1/4-28NF |
Measuring Range (In./mm) | Tap Size #2-56NC to 1/4-28NF |
Full Thread (Percentage) | 75 |
Finish | Satin Chrome |
Material | Steel |
Range | #2 to 1/4 in |
For Use With | For Fractional Inch Drill Bits |
Description
Tap & Drill Bit Gauge, Material Steel, Finish Satin Chrome, Dimension Type Fractional Inch, For Use With For Fractional Inch Drill Bits, Maximum Size - Inch 0.228 in, Maximum Size - Wire 3, Minimum Size - Inch 0.04 in, Minimum Size - Wire 2 AWG, Length 6 3/8 in, Range #2 to 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 11-204 Brick Chisel, Protective Grip 4" (11-204)
- GREY PNEUMATIC 3/8" Drive Universal Socket Set, Metric (1610UM)
- WESTWARD 3/4 in Drive, 2" 6 pt SAE Socket, 6 Points (10E314)
- MILWAUKEE TOOL 2 in. Phillips #1 SHOCKWAVE Impact Duty Power Bit (5 pk) (48-32-4638)
- MITUTOYO Bore Gage CG, 2.5"AX/2922AB (511-742-20)
- MITUTOYO Radius Gage Set, 1/64-1/2 In, 25 Leaves (186-901)
- MITUTOYO Telescoping Gage, 1-1/4 to 2-1/8 In, Steel (155-124)
- MITUTOYO Bore Gage Set, Borematic, 2-4 In (568-936)
- MITUTOYO Bore Gage, 0.275 to 0.500 in. Range (568-015)
- MITUTOYO Screw Pitch Gage, V, Unified, 4 to 42 (188-111)
- MITUTOYO Bore Gage 0.146-0.287" w/ Dial indicator (526-156-21)
- Mitutoyo Precision Gauges & Accessories