Shop All Precision Measuring Accessories
Mitutoyo
Gage Stand, Dial, 3/8" Dia Stem Hole
Mfr # 7007-10
Zoro # G7793429
product price: $516.99
/ea
Free Shipping & Returns
$516.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 15.5
- Special Features with square anvil
- Length (In.) 21.5
- Height (In.) 11.5
- Color Light Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 7007-10
- Zoro # G7793429
- UPC # 603908545088
- Country of Origin China
- Category Precision Measuring Accessories
Dimensions
Width (In.) | 15.5 |
Length (In.) | 21.5 |
Height (In.) | 11.5 |
Overall Width | 15.5 |
Overall Length | 21.5 |
Overall Height | 11.5 |
Details
Item | DIAL GAGE STAND, 3/8" DIA STEM HOLE, WITH SQUARE ANVIL |
Special Features | with square anvil |
Color | Light Blue |
Standards | ø8mm, ø9.53mm stem hole |
Weight | 53 |
Description
Gage Stand,Dial,3/8 In. Dia Stem Hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V LXT® Brushless 4-1/2" / 5" Cut-Off/Angle Grinder Kit (5.0Ah) (XAG04T)
- CLEVELAND Spiral Point Tap, Plug, 3 (C57164)
- KO-KEN Socket set 3/8-15/16 6 Point 300mm 10 pieces 1/2 Sq. Drive (RS4300A/10)
- INNOVATIVE COMPONENTS Ball Knob Soft Touch, 3/8-16 Thread Size, 1.375"L, Steel (GN6C----B4S--21)
- MITUTOYO Lathe Pk, Abs/Glass, Linear Scales, 48"X10" (64PKA044A)
- MITUTOYO Parts 167-912 5 pcs. (167-912)
- MITUTOYO Connecting Cable, U-Wave, G (02AZD790G)
- MITUTOYO Ht Gage Acs, Depth Gage Attachment, Inch (900878)
- MITUTOYO Bracket Assy, Dg Stand, 7001-10 7002-10 (21JZA272)
- MITUTOYO SPC Cable, 80 In, For 543 IDF Series (965014)
- CR LAURENCE Viking Arm Handheld Tool (VA330)
- Mitutoyo Set Up & Alignment Tools