Shop All Precision Measuring Accessories
Mitutoyo
Gage Stand, Dial, 3/8" Dia Stem Hole
Mfr # 7002-10
Zoro # G7793508
product price: $516.99
/ea
Free Shipping & Returns
$516.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Width 110 mm
- Anvil Material Steel
- Base Height 45 mm
- Anvil Shape Round
- Base Size 168 mm x 110 mm x 45 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 7002-10
- Zoro # G7793508
- UPC # 603908545071
- Country of Origin Switzerland
- Category Precision Measuring Accessories
Dimensions
Base Width | 110 mm |
Base Height | 45 mm |
Base Size | 168 mm x 110 mm x 45 mm |
Post Diameter | 30.00 mm |
Anvil Size | 2.283 in (Dia.) |
Base Length | 168 mm |
Details
Item | Indicator/Comparator Stand |
Anvil Material | Steel |
Anvil Shape | Round |
Fine Adjustment Position | Fine Adjust Vertical (FAV) |
With Swivel Post | No |
Anvil Style | Smooth |
With Feet | Yes |
Vertical Travel Range | 95 mm |
Plate Tolerance | 1.3 micron |
Compatible Indicator Mounts | 8 mm, 3/8 in |
Description
Indicator/Comparator Stand, Anvil Shape Round, Anvil Size 2.283 in (Dia.), Anvil Style Smooth, Base Height 45 mm, Base Length 168 mm, Base Size 168 mm x 110 mm x 45 mm, Base Width 110 mm, Compatible Indicator Mounts 8 mm, 3/8 in, Fine Adjustment Position Fine Adjust Vertical (FAV), Post Diameter 30.00 mm, Vertical Travel Range 95 mm, Anvil Material Steel, Plate Tolerance 1.3 micron, With Feet Yes, With Swivel Post No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide End Mill, 3/8In, 4FL, Single, 4In (218-001040)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 160 mm, Bore D2= 0.5", Without Grip (K0160.0160XCP)
- KRAFT TOOL Stainless Steel Inside Corne, 3-1/8"x1/2 (PL580PF)
- HOUGEN Spindle Adapter for Hex Drive HMD904 (05536)
- MITUTOYO Wireless Transmitter, 2.200" D, 1.200" H (264-620)
- MITUTOYO Connecting Cable, U-Wave, D (02AZD790D)
- MITUTOYO Holder And Wire Set, TPI 6 (64AAA234)
- MITUTOYO Hole Detector, Extra Small, 2.8mm (178-393)
- MITUTOYO Usb Foot Switch Adapter (06ADV384)
- MITUTOYO Attachment, M-Type, MM, Pair (07CZA056)
- STARRETT Adj. Parallel Set Plastic Case, Holds 4 (S154SZZ)
- Mitutoyo Precision Measuring Accessories