Shop All Precision Measuring Accessories
Mitutoyo
Gage Stand, Dial, 3/8" Dia Stem Hole
Mfr # 7001-10
Zoro # G7793447
product price: $526.99
/ea
Free Shipping & Returns
$526.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height (In.) 10.5
- Color Light Blue
- Width (In.) 7.5
- Length (In.) 10
- Special Features with serrated anvil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 7001-10
- Zoro # G7793447
- UPC # 603908545064
- Country of Origin China
- Category Precision Measuring Accessories
Dimensions
Height (In.) | 10.5 |
Width (In.) | 7.5 |
Length (In.) | 10 |
Overall Height | 10.5 |
Overall Length | 10 |
Overall Width | 7.5 |
Details
Item | DIAL GAGE STAND, 3/8" DIA STEM HOLE, WITH SERRATED ANVIL |
Color | Light Blue |
Special Features | with serrated anvil |
Standards | ø8mm, ø9.53mm stem hole |
Weight | 11 |
Description
Gage Stand,Dial,3/8 In. Dia Stem Hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Wet Coring Bit, 9 In, 14 In D, 1 1/4-7 (Banner-9)
- DRILL AMERICA 19/32" HSS Straight Shank Spiral Flute Chucking Reamer (DWRRSP19/32)
- WILTON Magnetic Jaw Cap, 5 In, Rubber, PK2 (R5)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 8.00mm (45319)
- MITUTOYO Mu-Checker M-562 (519-562A)
- MITUTOYO Combination C and N Diamond Indenter (64BAA071)
- MITUTOYO Stylus for Sj-400, 0.005mm, 2X-Long (12AAB413)
- MITUTOYO U-Wave Connecting Cable A for 5RCE9 (02AZD790A)
- MITUTOYO Gage Stand, Dial, 3/8" Dia Stem Hole (7007-10)
- MITUTOYO Measuring Head Assy, Inch, 04AZB139 (04AZB139)
- AMPG Transfer Screw Set, 5/8-18 (ZTP5818)
- Mitutoyo Precision Measuring Accessories