Shop All Hole, Drill, Bore, and Wire Gauges
Mitutoyo
Gage, Small Hole, 7.5-10mm
Mfr # 154-103
Zoro # G7767197
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 5
- Width (In.) 1.5
- Features gage surface is fully hardened to ensure long tool life
- Weight 0.5
- Overall Height 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 154-103
- Zoro # G7767197
- UPC # 603908047483
- Country of Origin Japan
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Length (In.) | 5 |
Width (In.) | 1.5 |
Overall Height | 0.5 |
Overall Width | 1.5 |
Height | 0.5 |
Overall Length | 5 |
Details
Item | SMALL HOLE GAGE 7.5-10MM |
Features | gage surface is fully hardened to ensure long tool life |
Weight | 0.5 |
Color | Silver |
Standards | ø7.5 - 10mm |
Description
Gage,Small Hole,7.5-10mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOKARI Stripper, Flat Cable, Auto, 10-18AWG (20030)
- BETA Set of 17 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421065)
- DIXON G King Crimp Combo Nipple NPT ST, 3" (GSTC35)
- VIM PRODUCTS VIM Tools MORTORQ Super Driver 3/8 in. Drive. (MTS02)
- MITUTOYO Bore Gage, 0.275 to 0.500 in. Range (568-015)
- MITUTOYO Bore Gage CG, 35AX/2109AB-10 (511-721-20)
- MITUTOYO Small Hole Gage (154-105)
- MITUTOYO Bore Gage, Gb Calibration Kit, 511 (516-120-26)
- MITUTOYO Digimatic Bore Gage Cg-D4In. (511-521)
- MITUTOYO Bore Gage, 0.001-0.1 mm (511-438-20)
- GENERAL TOOLS Drill Gage Fractional, 1/16 to 1/2 In. (14)
- Mitutoyo Hole, Drill, Bore, and Wire Gauges