Shop All Hole, Drill, Bore, and Wire Gauges
Mitutoyo
Gage, Small Hole, 3-5mm
Mfr # 154-101
Zoro # G7767118
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 5
- Features gage surface is fully hardened to ensure long tool life
- Width (In.) 1.5
- Color Silver
- Overall Length 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 154-101
- Zoro # G7767118
- UPC # 603908047469
- Country of Origin Japan
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Length (In.) | 5 |
Width (In.) | 1.5 |
Overall Length | 5 |
Overall Height | 0.5 |
Overall Width | 1.5 |
Height | 0.5 |
Details
Item | SMALL HOLE GAGE 3-5MM |
Features | gage surface is fully hardened to ensure long tool life |
Color | Silver |
Weight | 0.5 |
Standards | 3-5mm |
Description
Gage,Small Hole,3-5mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 1/2" Drive 7 Piece, Metric Standard, Hex Socket Set, 6mm - 19mm (D018014)
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 7/8-9 Nc (98217)
- REMCO Hand Scraper Item, Gray, Blade 1-1/2" W (697188)
- GREENFIELD THREADING Spiral Flute Tap, Bottoming 3 Flutes (282120)
- MITUTOYO Small Hole Gage (154-105)
- MITUTOYO Cgm, 600 x (511-807)
- MITUTOYO Telescoping Gage, 3/4 to 1-1/4 In, Steel (155-123)
- MITUTOYO Cg, 6"AX (511-733)
- MITUTOYO Cg, 10"AX (511-735)
- MITUTOYO Bore Gage Set, Borematic, 2-4 In (568-936)
- INSIZE Taper Bore Gauge, Graduations 0.005 in (4852-E15)
- Mitutoyo Precision Gauges & Accessories