Shop All Gauge Blocks and Clamps
Mitutoyo
Gage Block, Square, Steel, 2.00 In, ASME 0
Mfr # 614202-531
Zoro # G3517385
product price: $90.49
/ea
Free Shipping & Returns
$90.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Material Steel
- Grade ASME 0
- Includes Cert. of Inspection
- Tolerance 0.10 microinch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 614202-531
- Zoro # G3517385
- UPC # 603908465706
- Country of Origin Japan
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 2 in |
Dimension Type | Inch |
Face Width | 61/64 in |
Face Length | 61/64 in |
Details
Item | Square Gauge Block |
Shape | Square |
Material | Steel |
Grade | ASME 0 |
Includes | Cert. of Inspection |
Tolerance | 0.10 microinch |
Application Grade | Inspection |
Standards | ASME |
Included Certification | Certificate of Inspection |
Long Form Calibration Certificate | No |
With Hole | Yes |
Description
Square Gauge Block, Long Form Calibration Certificate No, Material Steel, Application Grade Inspection, Dimension Type Inch, Grade ASME 0, Nominal Size 2 in, Shape Square, Tolerance 0.10 microinch, With Hole Yes, Face Length 61/64 in, Face Width 61/64 in, Included Certification Certificate of Inspection, Includes Cert. of Inspection, Standards ASME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Carbide Tipped Drill Bit, H Thread, 2 In. (51248342)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 1-8UNC (C65622)
- SUPER TOOL Chucking Reamer, 5/8 In., 6 Flute, Carb Tip (55240)
- HALDER SIMPLEX Simplex 60 LONG HANDLE Mallet w/Black (3022.261)
- MITUTOYO Gage Block, Square, Steel, 0.100 In, ASME 0 (614191-531)
- MITUTOYO Gage Block, Square, Steel, 4.00 In, ASME 0 (614204-531)
- MITUTOYO Gage Block, Square, Steel, 0.500 In, ASME 0 (614195-531)
- MITUTOYO Gage Block, 1/4" L, 3/8" H, Steel, ASME AS-1 (611212-541)
- MITUTOYO Steel, MM, Rect, As-1, 87 pcs. set (516-947-26)
- MITUTOYO Gage Block, 1/8" L, 3/8" H, Steel, ASME AS-1 (611165-541)
- VERMONT GAGE Gage Pin Set, ZZ, Minus, .0115"-.2505" (101400300)
- Mitutoyo Precision Gauges & Accessories