Shop All Gauge Blocks and Clamps
Mitutoyo
Gage Block, Square, Steel, 0.500 In, ASME 0
Mfr # 614195-531
Zoro # G3526494
product price: $48.65
/ea
$48.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Material Steel
- Grade ASME 0
- Includes Cert. of Inspection
- Tolerance 0.10 microinch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 614195-531
- Zoro # G3526494
- UPC # 603908409618
- Country of Origin Japan
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.5 in |
Face Width | 61/64 in |
Face Length | 61/64 in |
Dimension Type | Inch |
Details
Item | Square Gauge Block |
Shape | Square |
Material | Steel |
Grade | ASME 0 |
Includes | Cert. of Inspection |
Tolerance | 0.10 microinch |
Application Grade | Inspection |
Included Certification | Certificate of Inspection |
With Hole | Yes |
Long Form Calibration Certificate | No |
Standards | ASME |
Description
Square Gauge Block, Long Form Calibration Certificate No, Material Steel, Application Grade Inspection, Dimension Type Inch, Grade ASME 0, Nominal Size 0.5 in, Shape Square, Tolerance 0.10 microinch, With Hole Yes, Face Length 61/64 in, Face Width 61/64 in, Included Certification Certificate of Inspection, Includes Cert. of Inspection, Standards ASME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA End Mill, 0.5000 in. Milling Dia., I4S (I4S0500T062S)
- IGAGING 1-2-3 Machinist Blocks, Matched Pair - 36-123 (36-123)
- BETA Engineers Hammer, Wooden, 100mm (013700051)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P4016JQ)
- MITUTOYO Gage Block, Square, Steel, 0.050 In, ASME 0 (614105-531)
- MITUTOYO Gage Block, Square, Steel, 1.00 In, ASME 0 (614201-531)
- MITUTOYO Gage Block, Square, Steel, 0.100 In, ASME 0 (614191-531)
- MITUTOYO Gage Block, Rectangular, 0.50 In, ASME 0 (611195-531)
- MITUTOYO 8Pcs/Set In, Rectangular, Asme 0 (516-126-26)
- MITUTOYO Rect Steel, Asme 0, 0.148" (611188-531)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.128in (111212800)
- Mitutoyo Precision Gauges & Accessories