Shop All Gauge Blocks and Clamps
Mitutoyo
Gage Block, Rectangular, 1.00 In, ASME 0
Mfr # 611201-531
Zoro # G2547334
product price: $42.69
/ea
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Material Steel
- Nominal Size 1 in
- Grade ASME 0
- Measuring Range (In.) 0.218
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 611201-531
- Zoro # G2547334
- UPC # 603908464808
- Country of Origin Japan
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 1 in |
Dimension Type | Inch |
Face Width | 23/64 in |
Face Length | 1 3/8 in |
Details
Item | Rectangular Gauge Block |
Shape | Rectangular |
Material | Steel |
Grade | ASME 0 |
Measuring Range (In.) | 0.218 |
Accuracy (In.) | +0.005mm/-0.000mm |
Includes | Certification |
Tolerance | 4 microinch |
Application Grade | Inspection |
Included Certification | Certificate of Inspection |
With Hole | No |
Long Form Calibration Certificate | No |
Standards | ASME |
Description
Rectangular Gauge Block, Long Form Calibration Certificate No, Material Steel, Application Grade Inspection, Dimension Type Inch, Grade ASME 0, Nominal Size 1 in, Shape Rectangular, Tolerance 4 microinch, With Hole No, Face Length 1 3/8 in, Face Width 23/64 in, Included Certification Certificate of Inspection, Includes Certification, Standards ASME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Right Angle Drill, .4HP, 5000RPM, 1/4"-28Fmle Thrd (55583)
- SUNEX SKT 1" DR 1-3/4" DEEP IMP (SU556D)
- WESTWARD 1/4 in Drive, 7mm Hex Metric Socket, 6 Points (53YP90)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P6416MH)
- MITUTOYO Square, In, Asme 0, 36 pcs. (516-422-26)
- MITUTOYO Gage Block, 1/32" L, 3/8" H, Steel, ASME 0 (611611-531)
- MITUTOYO Rect, In, Steel, Asme 0, 8 pcs. (516-712-26)
- MITUTOYO Gage Block, Square, Steel, 0.050 In, ASME 0 (614105-531)
- MITUTOYO GBlck Acs, Plain Jaw, .50 In (619052)
- MITUTOYO Square, Steel, Asme 0, 20" (614225-531)
- MITUTOYO Rect Steel, Asme 00, 1.0" (611201-521)
- Mitutoyo Precision Measuring Tools