Shop All Gauge Blocks and Clamps
Mitutoyo
Gage Block, Rectangular, 0.50 In, ASME 0
Mfr # 611195-531
Zoro # G2809563
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Material Steel
- Grade ASME 0
- Tolerance 4 microinch
- Includes NIST Certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 611195-531
- Zoro # G2809563
- UPC # 603908464730
- Country of Origin Japan
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.5 in |
Face Length | 1 3/8 in |
Face Width | 23/64 in |
Dimension Type | Inch |
Details
Item | Rectangular Gauge Block |
Shape | Rectangular |
Material | Steel |
Grade | ASME 0 |
Tolerance | 4 microinch |
Includes | NIST Certification |
Long Form Calibration Certificate | No |
Included Certification | Certificate of Inspection |
With Hole | No |
Standards | ASME |
Application Grade | Inspection |
Description
If you are looking for high-quality gauge blocks, the Mitutoyo 611195-531 Rectangular Gauge Block is a perfect choice. It has a 0.50 in nominal size and ASME 0 grade tolerance. The steel gauge block comes with an inspection certificate from MITUTOYO. This rectangular block measures 1 3/8 in x 23/64 in and has a face width of 23/64 in. You will love this MITUTOYO Rectangular Gauge Block because it is the ideal tool for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, #6-32, Plug, 2 Flutes, UNC (1412401)
- INTERNAL TOOL A .139 Oring Dovetail Groover (53-4020)
- SUPERIOR PARTS Aftermarket Sleeve for Hitachi NV83A2 / A3 / A4, NV90AG / AG(S) Nailers (SP 882-907)
- PROTO Open End Wrench Set, 15Deg, 1/4-1-1/8, 10Pc (J3000H)
- MITUTOYO Gage Block, Rect, Steel, 0.250 In, ASME 0 (611212-531)
- MITUTOYO Gage Block, Rectangular, 0.10 In, ASME 0 (611191-531)
- MITUTOYO Gage Block, Rect, Steel, 2.00 In, ASME 0 (611202-531)
- MITUTOYO Rect Cera, Asme 0, 0.100" (613191-531)
- MITUTOYO Rectangular, Asme 0, 87 pcs., MM (516-946-26)
- MITUTOYO GBlck Set, 10 Pc/In/Rect/Stl/ASME 0 (516-926-26)
- VERMONT GAGE Pin Gage, Minus, 0.197 In, Black (911219700)
- Mitutoyo Precision Gauges & Accessories