Shop All Gauge Blocks and Clamps
Mitutoyo
Gage Block, Rect, Steel, 4.00 In, ASME 0
Mfr # 611204-531
Zoro # G3523274
product price: $84.29
/ea
Free Shipping & Returns
$84.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Material Steel
- Grade ASME 0
- Includes Cert. of Inspection
- Tolerance 5 microinch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 611204-531
- Zoro # G3523274
- UPC # 603908464839
- Country of Origin Japan
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 4 in |
Dimension Type | Inch |
Face Length | 1 3/8 in |
Face Width | 23/64 in |
Details
Item | Rectangular Gauge Block |
Shape | Rectangular |
Material | Steel |
Grade | ASME 0 |
Includes | Cert. of Inspection |
Tolerance | 5 microinch |
With Hole | No |
Application Grade | Inspection |
Included Certification | Certificate of Inspection |
Standards | ASME |
Long Form Calibration Certificate | No |
Description
Rectangular Gauge Block, Long Form Calibration Certificate No, Material Steel, Application Grade Inspection, Dimension Type Inch, Grade ASME 0, Nominal Size 4 in, Shape Rectangular, Tolerance 5 microinch, With Hole No, Face Length 1 3/8 in, Face Width 23/64 in, Included Certification Certificate of Inspection, Includes Cert. of Inspection, Standards ASME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Insert Bit, Power, Dbl End, Hex Shank, PK3 (IWAF32DESQMIX3)
- TOOLPRO 6 in Hammer Head Joint Knife (TP03250)
- KLEIN TOOLS General Purpose Torx Screwdriver T20 Round (19543)
- WEED WARRIOR Brush Cutter Blades Ww (70279)
- MITUTOYO Gage Block, Rect, Steel, 2.00 In, ASME 0 (611202-531)
- MITUTOYO Gage Block, Rectangular, 0.50 In, ASME 0 (611195-531)
- MITUTOYO Gage Block, Rectangular, 0.10 In, ASME 0 (611191-531)
- MITUTOYO Rect Steel, Asme 0, 20" (611225-531)
- MITUTOYO 8Pcs/Set In, Rectangular, Asme 0 (516-126-26)
- MITUTOYO Gage Block Set, Optical, 0.625-2, 9Pc (516-931-26)
- VERMONT GAGE Pin Gage, Minus, 0.091 In, Black (911209100)
- Mitutoyo Precision Measuring Tools