Shop All Gauge Blocks and Clamps
Mitutoyo
Gage Block, 7/64" L, 3/8" H, Steel, ASME 0
Mfr # 611135-531
Zoro # G0581432
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Material Steel
- Grade ASME 0
- Measuring Range (In.) 0.050
- Includes Certificate of Inspection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 611135-531
- Zoro # G0581432
- UPC # 603908532699
- Country of Origin Japan
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.1 in |
Length (In.) | 7/64 in |
Width (In.) | 1 3/16 in |
Height (In.) | 3/8 in |
Face Width | 23/64 in |
Face Length | 1 3/16 in |
Dimension Type | Inch |
Details
Item | Rectangular Gauge Block |
Shape | Rectangular |
Material | Steel |
Grade | ASME 0 |
Measuring Range (In.) | 0.050 |
Includes | Certificate of Inspection |
Meets/Exceeds | ASME/ISO |
Application | Dimensional Quality Control In The Manufacturing Process |
Holes | 0 |
Tolerance | 4 microinch |
Application Grade | Inspection |
Standards | ASME |
With Hole | No |
Long Form Calibration Certificate | No |
Included Certification | Certificate of Inspection |
Description
When it comes to gauging and measuring, the Mitutoyo 611135-531 7/64" L, 3/8" H, Steel ASME 0 Gauge Block is the tool you need. It is ideal for dimensional quality control in manufacturing processes. This steel gauge block has a width of 1 3/16 in., a length of 7/64 in., and a height of 3/8 in. The 0 grade means that this tool has an accuracy of 4 microinch. Its shape is rectangular with a face length of 1 3/16 in.. When it comes to accurate measurements, the Mitutoyo 611135-531 Gauge Block is the tool you want on hand.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 22-312 Screed, Mag 1 1/2" X 3 1/2", 12 Foot (22-312)
- WESTWARD 3/4 in Drive Impact Socket 46 mm Size 6 pt Deep Depth, Black Oxide (21WL50)
- VERMONT GAGE Plug Gage, No Go Type, 0.3120 in. dia. (141231200)
- OSG Spiral Point Tap, Plug, 3 (1700201)
- MITUTOYO Gage Block, 3/4" L, 3/8" H, Steel, ASME 0 (611217-531)
- MITUTOYO Gage Block, 1/64" L, 3/8" H, Steel, ASME 0 (611320-531)
- MITUTOYO Gage Block, 3" L, 3/8" H, Steel, ASME 0 (611203-531)
- MITUTOYO Gage Block Set, Optical, 0.625-2, 9Pc (516-931-26)
- MITUTOYO Gage Block, Rectangular, 0.50 In, ASME 0 (611195-531)
- MITUTOYO Gage Block, Square, Steel, 1.00 In, ASME 0 (614201-531)
- VERMONT GAGE Pin Gage, Minus, 0.5000 In, Black (911250000)
- Mitutoyo Precision Gauges & Accessories