Shop All Gauge Blocks and Clamps
Mitutoyo
Gage Block, 6" L, 15/16" H, Steel, ASME 0
Mfr # 614206-531
Zoro # G0581773
product price: $398.99
/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Material Steel
- Grade ASME 0
- Measuring Range (In.) 0.130
- Width (In.) 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 614206-531
- Zoro # G0581773
- UPC # 603908465737
- Country of Origin Japan
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 6 in |
Width (In.) | 15/16 in |
Length (In.) | 6 in |
Height (In.) | 15/16 in |
Face Length | 61/64 in |
Face Width | 61/64 in |
Dimension Type | Inch |
Details
Item | Square Gauge Block |
Shape | Square |
Material | Steel |
Grade | ASME 0 |
Measuring Range (In.) | 0.130 |
Application | Dimensional Quality Control In The Manufacturing Process |
Holes | 1 |
Meets/Exceeds | ASME/ISO |
Includes | Certificate of Inspection |
Tolerance | 0.10 microinch |
Long Form Calibration Certificate | No |
Application Grade | Inspection |
With Hole | Yes |
Included Certification | Certificate of Inspection |
Standards | ASME |
Description
Square Gauge Block, Long Form Calibration Certificate No, Material Steel, Application Grade Inspection, Dimension Type Inch, Grade ASME 0, Nominal Size 6 in, Shape Square, Tolerance 0.10 microinch, With Hole Yes, Face Length 61/64 in, Face Width 61/64 in, Included Certification Certificate of Inspection, Includes Certificate of Inspection, Standards ASME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 12mm x 1.5, Metric Tap Set (28E120BS)
- WESTWARD Mechanics Drill, 3/8 Shank, 1/2, HSS (5UDL6)
- KIPP Star Grip, Form: D, Tapped and Drilled, DIN 6336, D=M10, D1= 50, H=34, Stainless Steel Polished (K0150.450102)
- MAXPOWER Locking Pliers, Curved, 5" (201)
- MITUTOYO Gage Block, 3" L, 15/16" H, Steel, ASME 0 (614203-531)
- MITUTOYO Rect Cera, Asme 0, 0.100" (613191-531)
- MITUTOYO Gage Block, Square, Steel, 0.500 In, ASME 0 (614195-531)
- MITUTOYO Square, In, Asme 0, 36 pcs. (516-422-26)
- MITUTOYO Gage Block, Rect, Steel, 1.00 In, ASME AS-1 (611201-541)
- MITUTOYO Rect Steel, As-1, 5.0mm (611615-541)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 2.00mm (112102000)
- Mitutoyo Precision Measuring Tools