Shop All Gauge Blocks and Clamps
Mitutoyo
Gage Block, 5" L, 15/16" H, Steel, ASME 0
Mfr # 614205-531
Zoro # G0581627
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Square
- Material Steel
- Grade ASME 0
- Measuring Range (In.) 0.130
- Meets/Exceeds ASME/ISO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 614205-531
- Zoro # G0581627
- UPC # 603908465720
- Country of Origin Japan
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 5 in |
Width (In.) | 15/16 in |
Height (In.) | 15/16 in |
Length (In.) | 5 in |
Face Width | 61/64 in |
Dimension Type | Inch |
Face Length | 61/64 in |
Details
Item | Square Gauge Block |
Shape | Square |
Material | Steel |
Grade | ASME 0 |
Measuring Range (In.) | 0.130 |
Meets/Exceeds | ASME/ISO |
Includes | Certificate of Inspection |
Holes | 1 |
Application | Dimensional Quality Control In The Manufacturing Process |
Tolerance | 0.10 microinch |
Standards | ASME |
Application Grade | Inspection |
Included Certification | Certificate of Inspection |
Long Form Calibration Certificate | No |
With Hole | Yes |
Description
Square Gauge Block, Long Form Calibration Certificate No, Material Steel, Application Grade Inspection, Dimension Type Inch, Grade ASME 0, Nominal Size 5 in, Shape Square, Tolerance 0.10 microinch, With Hole Yes, Face Length 61/64 in, Face Width 61/64 in, Included Certification Certificate of Inspection, Includes Certificate of Inspection, Standards ASME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC 9/64 (53902)
- VEGA Nutsetter, 3/8 Mag Nutsetter x 12 (1300MN616)
- IRWIN Chalk Reel Replacement Line (1932893)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 1/8 (C22679)
- MITUTOYO Gage Block Set, Optical, 0.625-2, 9Pc (516-931-26)
- MITUTOYO In, Rect, Asme 0, 35 pcs. (516-914-26)
- MITUTOYO Gage Block, 3" L, 3/8" H, Steel, ASME 0 (611203-531)
- MITUTOYO Rect Cera, Asme 0, 1.0" (613201-531)
- MITUTOYO Rect Cera, Asme 0, 2.0mm (613612-531)
- MITUTOYO Rect Steel, Asme 0, 0.1009" (611129-531)
- VERMONT GAGE Pin Gage Set, Minus, 0.626-0.750 In, Black (901200700)
- Mitutoyo Gauge Blocks and Clamps