Shop All Gauge Blocks and Clamps
Mitutoyo
Gage Block, 25/64" L, 3/8" H, Steel, ASME 0
Mfr # 611671-531
Zoro # G0581268
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Material Steel
- Nominal Size 10 mm
- Grade ASME 0
- Measuring Range (In.) 0.120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 611671-531
- Zoro # G0581268
- UPC # 603908384052
- Country of Origin Japan
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 10 mm |
Height (In.) | 3/8 in |
Length (In.) | 25/64 in |
Width (In.) | 1 3/16 in |
Dimension Type | Metric |
Face Width | 23/64 in |
Face Length | 30 mm |
Details
Item | Rectangular Gauge Block |
Shape | Rectangular |
Material | Steel |
Grade | ASME 0 |
Measuring Range (In.) | 0.120 |
Application | Dimensional Quality Control In The Manufacturing Process |
Includes | Certificate of Inspection |
Meets/Exceeds | ASME/ISO |
Holes | 1 |
Tolerance | 0.10 microinch |
Long Form Calibration Certificate | No |
With Hole | No |
Application Grade | Inspection |
Included Certification | Certificate of Inspection |
Standards | ASME |
Description
This MITUTOYO 25/64" L, 3/8" H, Steel Rectangular Gauge Block is an essential tool for anyone involved in dimensional quality control. Used to check gage blocks and other gauges for accuracy, this steel gauge block is the perfect solution when it comes to controlling product dimensions. It has a width of 1 3/16 in., a length of 25/64 in., and a height of 3/8 in. This ASME 0 Grade steel rectangular gauge block comes with a 10 mm nominal size. It also has a 0.10 microinch tolerance and shape grade of "Rectangular". The MITUTOYO 611671-531 Steel Rectangular Gauge Block is the dependable instrument you need to ensure your measurements are accurate.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, 0.110 In, Black (911111000)
- SPEEDAIRE Air Sander, 5-1/2 In Pad, 16,000 rpm (21AA96)
- KLEIN TOOLS Lo-Flex Fish Rod Set, 12-Foot (56312)
- PRO-GRADE TOOLS 1/4" Drive Metric, 13 pcs (19205)
- MITUTOYO Gage Block Set, ASME O, 0.625-2, 9 Pc (516-930-26)
- MITUTOYO Gage Block, Rectangular, 0.05 In, ASME 0 (611105-531)
- MITUTOYO Rect Steel, Asme 0, 0.1009" (611129-531)
- MITUTOYO Square, Steel, As-1, 76 pcs. set (516-451-26)
- MITUTOYO Square, Steel, As-2, 28 pcs. set (516-420-26)
- MITUTOYO Gage Block, Square, Steel, 4.00 In, ASME 0 (614204-531)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.0965 (111309650)
- Mitutoyo Gauge Blocks and Clamps