Shop All Gauge Blocks and Clamps
Mitutoyo
Gage Block, 25/64" L, 3/8" H, Steel, ASME 0
Mfr # 611641-531
Zoro # G0581152
product price: $36.45
/ea
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Material Steel
- Nominal Size 1.5 mm
- Grade ASME 0
- Measuring Range (In.) 0.120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 611641-531
- Zoro # G0581152
- UPC # 603908389460
- Country of Origin Japan
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 1.5 mm |
Length (In.) | 25/64 in |
Height (In.) | 3/8 in |
Width (In.) | 1 3/16 in |
Face Width | 23/64 in |
Face Length | 30 mm |
Dimension Type | Metric |
Details
Item | Rectangular Gauge Block |
Shape | Rectangular |
Material | Steel |
Grade | ASME 0 |
Measuring Range (In.) | 0.120 |
Application | Dimensional Quality Control In The Manufacturing Process |
Holes | 2 |
Includes | Certificate of Inspection |
Meets/Exceeds | ASME/ISO |
Tolerance | 0.10 microinch |
Standards | ASME |
Long Form Calibration Certificate | No |
Application Grade | Inspection |
With Hole | No |
Included Certification | Certificate of Inspection |
Description
Rectangular Gauge Block, Long Form Calibration Certificate No, Material Steel, Application Grade Inspection, Dimension Type Metric, Grade ASME 0, Nominal Size 1.5 mm, Shape Rectangular, Tolerance 0.10 microinch, With Hole No, Face Length 30 mm, Face Width 23/64 in, Included Certification Certificate of Inspection, Includes Certificate of Inspection, Standards ASME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN LUBRICATION Hose Extension For Hand Operated Grease Guns, 18" (LING218)
- POSI LOCK Tip Protector for PT108/PT208, PT110/PT210 (P10)
- IDEAL 14" Cable Cutter, Shear Cut (35-031)
- K-TOOL INTERNATIONAL Exhaust Grommet Pliers (KTI54055)
- MITUTOYO GBlck Acs, Plain Jaw, .50 In (619052)
- MITUTOYO Rect Steel, Asme 0, 0.1009" (611129-531)
- MITUTOYO Rect Steel, As-1, 12" (611223-541)
- MITUTOYO Gage Block, 6" L, 15/16" H, Steel, ASME 0 (614206-531)
- MITUTOYO Rect Cera, Asme 0, 2.0" (613202-531)
- MITUTOYO Gage Block, 1/64" L, 3/8" H, Steel, ASME 0 (611320-531)
- STARRETT Gage Block Set, 0.1001-4.000 In., 81 pcs. (RS81.B)
- Mitutoyo Precision Gauges & Accessories