Shop All Gauge Blocks and Clamps
Mitutoyo
Gage Block, 2" L, 3/8" H, Steel, ASME AS-1
Mfr # 611202-541
Zoro # G0575071
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Material Steel
- Grade AS-1
- Measuring Range (In.) 0.050
- Application Dimensional Quality Control In The Manufacturing Process
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 611202-541
- Zoro # G0575071
- UPC # 603908465263
- Country of Origin Japan
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 2 in |
Width (In.) | 1 3/16 in |
Height (In.) | 3/8 in |
Length (In.) | 2 in |
Face Length | 1 3/8 in |
Dimension Type | Inch |
Face Width | 23/64 in |
Details
Item | Rectangular Gauge Block |
Shape | Rectangular |
Material | Steel |
Grade | AS-1 |
Measuring Range (In.) | 0.050 |
Application | Dimensional Quality Control In The Manufacturing Process |
Includes | Certificate of Inspection |
Meets/Exceeds | ASME/ISO |
Holes | 0 |
Tolerance | 6 microinch |
With Hole | No |
Standards | ASME |
Long Form Calibration Certificate | No |
Application Grade | Working Reference |
Included Certification | Certificate of Inspection |
Description
Rectangular Gauge Block, Long Form Calibration Certificate No, Material Steel, Application Grade Working Reference, Dimension Type Inch, Grade AS-1, Nominal Size 2 in, Shape Rectangular, Tolerance 6 microinch, With Hole No, Face Length 1 3/8 in, Face Width 23/64 in, Included Certification Certificate of Inspection, Includes Certificate of Inspection, Standards ASME
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 10" Adjustable Black Oxide Construction Wrench (AT210SPUD)
- PRECISION INSTRUMENTS 3/8 in. Micrometer Head Kit (PIR22AR-RK)
- WESTWARD 1/2" Drive Socket Set Metric 12 Pieces 10 mm to 21 mm , Chrome (53PN71)
- WESTWARD Warding File, Second Cut, Rect, 6 In L (10Z732)
- MITUTOYO Gage Block, 1/8" L, 3/8" H, Steel, ASME AS-1 (611165-541)
- MITUTOYO Gage Block, 1/4" L, 3/8" H, Steel, ASME AS-1 (611212-541)
- MITUTOYO Gage Block, 3/64" L, 3/8" H, ASME AS-1 (611105-541)
- MITUTOYO Rect Steel, Asme 0, 20" (611225-531)
- MITUTOYO 8Pcs/Set In, Rectangular, Asme 0 (516-126-26)
- MITUTOYO 81Pc Set In, Square, Steel, Asme 00 (516-401-26)
- VERMONT GAGE Pin Gage, Minus, 0.1260 In, Black (911212600)
- Mitutoyo Gauge Blocks and Clamps