Mitutoyo

Gage Block, 1/8" L, Rectangular


original price: $61.17
23% off
new price: $46.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Steel
  • Shape Rectangular
  • Grade ASME 00
  • Width (In.) 23/64 in
  • Nominal Size 0.12 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width (In.) 23/64 in
Nominal Size 0.12 in
Length (In.) 1/8 in
Height (In.) 1 3/16 in
Dimension Type Inch
Face Width 23/64 in
Face Length 1 3/16 in

Details

Material Steel
Shape Rectangular
Grade ASME 00
Meets/Exceeds ASME
Accuracy (In.) +/-0.001
Item Rectangular Gauge Block
Measuring Range (In.) 0.120
Includes Certificate of Inspection
Application Calibration
Standards ASME
Long Form Calibration Certificate No
Application Grade Calibration
Included Certification Certificate of Inspection
With Hole No
Tolerance 2 microinch

Description

Rectangular Gauge Block, Long Form Calibration Certificate No, Material Steel, Application Grade Calibration, Dimension Type Inch, Grade ASME 00, Nominal Size 0.12 in, Shape Rectangular, Tolerance 2 microinch, With Hole No, Face Length 1 3/16 in, Face Width 23/64 in, Included Certification Certificate of Inspection, Includes Certificate of Inspection, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.