Shop All Gauge Blocks and Clamps
Mitutoyo
Gage Block, 1/64" L, 3/8" H, Steel, ASME 0
Mfr # 611320-531
Zoro # G0575117
product price: $47.75
/ea
$47.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Rectangular
- Material Steel
- Grade ASME 0
- Measuring Range (In.) 0.050
- Width (In.) 1 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 611320-531
- Zoro # G0575117
- UPC # 603908497509
- Country of Origin Japan
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.02 in |
Width (In.) | 1 3/16 in |
Height (In.) | 3/8 in |
Length (In.) | 1/64 in |
Dimension Type | Inch |
Face Length | 1 3/16 in |
Face Width | 23/64 in |
Details
Item | Rectangular Gauge Block |
Shape | Rectangular |
Material | Steel |
Grade | ASME 0 |
Measuring Range (In.) | 0.050 |
Meets/Exceeds | ASME/ISO |
Holes | 0 |
Application | Dimensional Quality Control In The Manufacturing Process |
Includes | Certificate of Inspection |
Tolerance | 4 microinch |
Application Grade | Inspection |
Standards | ASME |
With Hole | No |
Long Form Calibration Certificate | No |
Included Certification | Certificate of Inspection |
Description
Rectangular Gauge Block, Long Form Calibration Certificate No, Material Steel, Application Grade Inspection, Dimension Type Inch, Grade ASME 0, Nominal Size 0.02 in, Shape Rectangular, Tolerance 4 microinch, With Hole No, Face Length 1 3/16 in, Face Width 23/64 in, Included Certification Certificate of Inspection, Includes Certificate of Inspection, Standards ASME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 (328-LX-5PK)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 17/64 (C71017)
- MIGHTY MAXX Socket Set w Storage Case 40pc (083-31410)
- DRILL AMERICA #2 HSS Spiral Flute Taper Pin Reamer (DWRRTPS2)
- MITUTOYO Gage Block, 1/64" L, 3/8" H, Steel, ASME 0 (611310-531)
- MITUTOYO Gage Block, 3/4" L, 3/8" H, Steel, ASME 0 (611217-531)
- MITUTOYO Gage Block, 3" L, 3/8" H, Steel, ASME 0 (611203-531)
- MITUTOYO Gage Block, 6" L, 15/16" H, Steel, ASME 0 (614206-531)
- MITUTOYO 0.128 In, RECT, STEEL, ASME 0 (611168-531)
- MITUTOYO Square, Steel, As-1, 76 pcs. set (516-451-26)
- VERMONT GAGE Pin Gage, Plus, 0.089 In, Black (911108900)
- Mitutoyo Precision Measuring Tools