Shop All Gauge Blocks and Clamps
Mitutoyo
Gage Block, 1/64" L, 3/8" H, Steel, ASME 0
Mfr # 611310-531
Zoro # G0575248
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Material Steel
- Grade ASME 0
- Measuring Range (In.) 0.050
- Holes 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 611310-531
- Zoro # G0575248
- UPC # 603908531944
- Country of Origin Japan
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.01 in |
Length (In.) | 1/64 in |
Width (In.) | 1 3/16 in |
Height (In.) | 3/8 in |
Face Length | 1 3/16 in |
Dimension Type | Inch |
Face Width | 23/64 in |
Details
Item | Rectangular Gauge Block |
Shape | Rectangular |
Material | Steel |
Grade | ASME 0 |
Measuring Range (In.) | 0.050 |
Holes | 0 |
Application | Dimensional Quality Control In The Manufacturing Process |
Includes | Certificate of Inspection |
Meets/Exceeds | ASME/ISO |
Tolerance | 4 microinch |
With Hole | No |
Standards | ASME |
Included Certification | Certificate of Inspection |
Long Form Calibration Certificate | No |
Application Grade | Inspection |
Description
Rectangular Gauge Block, Long Form Calibration Certificate No, Material Steel, Application Grade Inspection, Dimension Type Inch, Grade ASME 0, Nominal Size 0.01 in, Shape Rectangular, Tolerance 4 microinch, With Hole No, Face Length 1 3/16 in, Face Width 23/64 in, Included Certification Certificate of Inspection, Includes Certificate of Inspection, Standards ASME
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 4 3/4 in Wire Stripping Tweezers 5/8 in (15 11 120)
- LENOX Reciprocating Saw Blade Set, 1" W Blade (LXARCT5SET)
- ZORO SELECT Carbide End Mill, 1/8In, 2FL, Double (234-001040)
- MIDWEST FASTENER 5/16" Zinc Plated Steel Drop-In Anchor Setting Tools (05811)
- MITUTOYO Gage Block, 7/64" L, 3/8" H, Steel, ASME 0 (611135-531)
- MITUTOYO Gage Block, 3" L, 3/8" H, Steel, ASME 0 (611203-531)
- MITUTOYO Gage Block, 3/4" L, 3/8" H, Steel, ASME 0 (611217-531)
- MITUTOYO Rect Steel, Asme 0, 0.1009" (611129-531)
- MITUTOYO Gage Block, Square, Steel, 0.100 In, ASME 0 (614191-531)
- MITUTOYO Gage Block, 7/64" L, 3/8" H, ASME AS-1 (611191-541)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.015 (111201500)
- Mitutoyo Gauge Blocks and Clamps