Shop All Gauge Blocks and Clamps
Mitutoyo
Gage Block, 1.574 in. Measuring Range
Mfr # 611674-531
Zoro # G2441629
$50.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Material Steel
- Nominal Size 40 mm
- Grade ASME 0
- Measuring Range (In.) 1.574
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 611674-531
- Zoro # G2441629
- UPC # 603908400974
- Country of Origin Japan
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 40 mm |
Dimension Type | Metric |
Face Length | 35 mm |
Face Width | 23/64 in |
Details
Item | Rectangular Gauge Block |
Shape | Rectangular |
Material | Steel |
Grade | ASME 0 |
Measuring Range (In.) | 1.574 |
Tolerance | 0.10 microinch |
Long Form Calibration Certificate | No |
Included Certification | Certificate of Inspection |
Application Grade | Inspection |
With Hole | No |
Standards | ASME |
Description
Rectangular Gauge Block, Long Form Calibration Certificate No, Material Steel, Application Grade Inspection, Dimension Type Metric, Grade ASME 0, Nominal Size 40 mm, Shape Rectangular, Tolerance 0.10 microinch, With Hole No, Face Length 35 mm, Face Width 23/64 in, Included Certification Certificate of Inspection, Standards ASME
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1 in Drive Impact Socket Set, Metric, SAE, 7 pcs (49-66-7840)
- DYNAMIC Tools 14 Piece SAE Combination Wrenches Set With Foam Tool Organizer (D105107)
- VERMONT GAGE Pin Gage, Minus, 0.1 In, Black (911210000)
- KLEIN TOOLS 8 Piece SAE Fold-Up Hex Key Set, 70581 (70581)
- MITUTOYO Gage Block, Square, Steel, 2.00 In, ASME 0 (614202-531)
- MITUTOYO Rect Steel, As-1, 12" (611223-541)
- MITUTOYO Gage Block, Rect, Steel, 0.150 In, ASME 0 (611115-531)
- MITUTOYO Gage Block, Rectangular, 0.50 In, ASME 0 (611195-531)
- MITUTOYO Rect Cera, Asme 0, 2.0" (613202-531)
- MITUTOYO Gage Block, 6" L, 15/16" H, Steel, ASME 0 (614206-531)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.075 (111107500)
- Mitutoyo Precision Gauges & Accessories