Shop All Gauge Blocks and Clamps
Mitutoyo
Gage Block, 15/16 in. L, Rectangular
Mfr # 611681-531
Zoro # G9244112
product price: $84.69
/ea
Free Shipping & Returns
$84.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Material Steel
- Nominal Size 100 mm
- Grade ASME 0
- Measuring Range (In.) 3.937
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 611681-531
- Zoro # G9244112
- Country of Origin Japan
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 100 mm |
Height (In.) | 1 3/16 in |
Width (In.) | 23/64 in |
Length (In.) | 15/16 in |
Face Length | 35 mm |
Face Width | 23/64 in |
Dimension Type | Metric |
Details
Item | Rectangular Gauge Block |
Shape | Rectangular |
Material | Steel |
Grade | ASME 0 |
Measuring Range (In.) | 3.937 |
Application | Calibration |
Includes | Certificate of Inspection |
Accuracy (In.) | +/-0.001 |
Meets/Exceeds | ASME |
Tolerance | 0.12 microinch |
Long Form Calibration Certificate | No |
Application Grade | Inspection |
Included Certification | Certificate of Inspection |
Standards | ASME |
With Hole | No |
Description
This Mitutoyo 611681-531 Rectangular Gauge Block is the ideal tool for calibration and measurement. It has a width of 23/64 in. and a length of 15/16 in., with a tolerance of 0.12 microinch. Made from steel, this rectangular gauge block is ideal for calibration and measurement purposes. It has an overall height of 1 3/16 in.. This Metric Rectangular Gauge Block will help you keep your measurements accurate so that you can get the job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 20mm, PK3 (MTT15S)
- ABB Crimping Tool Die (15520SS)
- YG-1 TOOL CO Carbide Drills, 1/4in., Flute 1-5/8in. (0161ATF)
- WESTCOTT Safety Ceramic Blade Box Cutter, 6.15", Green (17519)
- MITUTOYO Gage Block, Rect, Steel, 0.150 In, ASME 0 (611115-531)
- MITUTOYO In, Rect, Asme 0, 35 pcs. (516-914-26)
- MITUTOYO Steel, MM, Rect, As-1, 87 pcs. set (516-947-26)
- MITUTOYO Rect Cera, Asme 0, 0.100" (613191-531)
- MITUTOYO 8Pcs/Set In, Rectangular, Asme 0 (516-126-26)
- MITUTOYO 81Pcs/Set In, Square, As-2 (516-404-26)
- HHIP 1-2-3 Precision 11 Hole Block Set (3402-0051)
- Mitutoyo Precision Measuring Tools