Shop All Gauge Blocks and Clamps
Mitutoyo
Gage Block, 13/64" L, 15/16" H, ASME 0
Mfr # 614192-531
Zoro # G0581161
product price: $29.75
/ea
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Material Steel
- Grade ASME 0
- Measuring Range (In.) 0.130
- Length (In.) 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 614192-531
- Zoro # G0581161
- UPC # 603908465591
- Country of Origin Japan
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.2 in |
Length (In.) | 13/64 in |
Height (In.) | 15/16 in |
Width (In.) | 15/16 in |
Face Width | 61/64 in |
Face Length | 61/64 in |
Dimension Type | Inch |
Details
Item | Square Gauge Block |
Shape | Square |
Material | Steel |
Grade | ASME 0 |
Measuring Range (In.) | 0.130 |
Meets/Exceeds | ASME/ISO |
Holes | 1 |
Application | Dimensional Quality Control In The Manufacturing Process |
Includes | Certificate of Inspection |
Tolerance | 0.10 microinch |
Standards | ASME |
Included Certification | Certificate of Inspection |
Application Grade | Inspection |
With Hole | Yes |
Long Form Calibration Certificate | No |
Description
Square Gauge Block, Long Form Calibration Certificate No, Material Steel, Application Grade Inspection, Dimension Type Inch, Grade ASME 0, Nominal Size 0.2 in, Shape Square, Tolerance 0.10 microinch, With Hole Yes, Face Length 61/64 in, Face Width 61/64 in, Included Certification Certificate of Inspection, Includes Certificate of Inspection, Standards ASME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING 21/64" Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill, PK6 (40579)
- PROTO 1/2" Drive, Metric 36mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5336MCF)
- MILWAUKEE TOOL 3/8 in. x 10 in. Slotted 1000 Volt Insulated Screwdriver (48-22-2224)
- RIDGID Bearing, PK2 (65677)
- MITUTOYO Gage Block, 13/64" L, 3/8" H, ASME AS-1 (611192-541)
- MITUTOYO Gage Block, Square, Steel, 0.100 In, ASME 0 (614191-531)
- MITUTOYO Square, In, Asme 0, 36 pcs. (516-422-26)
- MITUTOYO Rect Steel, As-1, 5.0mm (611615-541)
- MITUTOYO Rect Steel, Asme 0, 8.0" (611208-531)
- MITUTOYO Square, In, Cera, As-1, 2 pcs. (516-847-26)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.394 (111139400)
- Mitutoyo Precision Measuring Tools