Shop All Gauge Blocks and Clamps
Mitutoyo
Gage Block, 1/32" L, 3/8" H, Steel, ASME 0
Mfr # 611506-531
Zoro # G0575239
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Material Steel
- Nominal Size 0.5 mm
- Grade ASME 0
- Measuring Range (In.) 0.120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 611506-531
- Zoro # G0575239
- UPC # 603908384045
- Country of Origin Japan
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.5 mm |
Width (In.) | 1 3/16 in |
Length (In.) | 1/32 in |
Height (In.) | 3/8 in |
Face Width | 23/64 in |
Dimension Type | Metric |
Face Length | 30 mm |
Details
Item | Rectangular Gauge Block |
Shape | Rectangular |
Material | Steel |
Grade | ASME 0 |
Measuring Range (In.) | 0.120 |
Application | Dimensional Quality Control In The Manufacturing Process |
Holes | 0 |
Meets/Exceeds | ASME/ISO |
Includes | Certificate of Inspection |
Tolerance | 0.10 microinch |
With Hole | No |
Application Grade | Inspection |
Included Certification | Certificate of Inspection |
Long Form Calibration Certificate | No |
Standards | ASME |
Description
Rectangular Gauge Block, Long Form Calibration Certificate No, Material Steel, Application Grade Inspection, Dimension Type Metric, Grade ASME 0, Nominal Size 0.5 mm, Shape Rectangular, Tolerance 0.10 microinch, With Hole No, Face Length 30 mm, Face Width 23/64 in, Included Certification Certificate of Inspection, Includes Certificate of Inspection, Standards ASME
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Comb. Wrench, 26mm, Metric, Full Polish (54RY71)
- BETA Set 7 of Evox Screwdrivers (012031007)
- MILWAUKEE TOOL 1" x 12" Diamond Premium Wet Core Bit Extension (48-17-4010)
- STEELMAN 7-Piece 3/8" Drive Hex Bit Socket Set (78373)
- MITUTOYO Rect Steel, Asme 0, 0.1009" (611129-531)
- MITUTOYO Square, Steel, As-1, 0.20" (614192-541)
- MITUTOYO Rect Steel, Asme 0, 8.0" (611208-531)
- MITUTOYO Gage Block, Rect, Steel, 0.125 In, ASME 0 (611165-531)
- MITUTOYO Rect Cera, Asme 0, 2.0mm (613612-531)
- MITUTOYO Rect Steel, Asme 0, 0.148" (611188-531)
- VERMONT GAGE Pin Gage, Minus, 0.049 In, Black (911204900)
- Mitutoyo Precision Measuring Tools