Shop All Gauge Blocks and Clamps
Mitutoyo
Gage Block, 1.181 in. Measuring Range
Mfr # 611673-531
Zoro # G2018171
product price: $49.75
/ea
$49.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Material Steel
- Nominal Size 30 mm
- Grade ASME 0
- Measuring Range (In.) 1.181
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 611673-531
- Zoro # G2018171
- UPC # 603908533139
- Country of Origin Japan
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 30 mm |
Dimension Type | Metric |
Face Width | 23/64 in |
Face Length | 35 mm |
Details
Item | Rectangular Gauge Block |
Shape | Rectangular |
Material | Steel |
Grade | ASME 0 |
Measuring Range (In.) | 1.181 |
Tolerance | 0.10 microinch |
Application Grade | Inspection |
Long Form Calibration Certificate | No |
With Hole | No |
Standards | ASME |
Included Certification | Certificate of Inspection |
Description
Rectangular Gauge Block, Long Form Calibration Certificate No, Material Steel, Application Grade Inspection, Dimension Type Metric, Grade ASME 0, Nominal Size 30 mm, Shape Rectangular, Tolerance 0.10 microinch, With Hole No, Face Length 35 mm, Face Width 23/64 in, Included Certification Certificate of Inspection, Standards ASME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 1/2 in. Drive Shallow Impact Socket Set, 10 to 27 mm, Metric, 18-Piece (CP55000-18MS)
- WESTWARD Masonry Bit, 5/16 In, 6 In L, Shank 1/4 In (6PTD9)
- NMC National Marker Dry Zone Shadow Board, Blue/White, 68 X 30, Pro Series Acrylic - (SB129FG)
- GENERAL TOOLS Double Ended, Nonremovable Bit 4 in, , Num. of pieces:1 (807X)
- MITUTOYO Steel, MM, Rect, As-1, 87 pcs. set (516-947-26)
- MITUTOYO Gage Block, 3/4" L, 3/8" H, Steel, ASME 0 (611217-531)
- MITUTOYO Square, Steel, Asme 0, 20" (614225-531)
- MITUTOYO Gage Block, 1/64" L, 3/8" H, Steel, ASME 0 (611320-531)
- MITUTOYO Gage Block, 15/16 in. L, Rectangular (611681-531)
- MITUTOYO Gage Block, 13/64" L, 3/8" H, Steel, ASME 0 (611615-531)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.031 (111103100)
- Mitutoyo Precision Gauges & Accessories