Shop All Gauge Blocks and Clamps
Mitutoyo
Gage Block, 1/16" L, 3/8" H, Steel, ASME 0
Mfr # 611106-531
Zoro # G0581478
product price: $44.25
/ea
$44.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Material Steel
- Grade ASME 0
- Measuring Range (In.) 0.050
- Length (In.) 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 611106-531
- Zoro # G0581478
- UPC # 603908384045
- Country of Origin Japan
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.06 in |
Length (In.) | 1/16 in |
Width (In.) | 1 3/16 in |
Height (In.) | 3/8 in |
Face Length | 1 3/16 in |
Dimension Type | Inch |
Face Width | 23/64 in |
Details
Item | Rectangular Gauge Block |
Shape | Rectangular |
Material | Steel |
Grade | ASME 0 |
Measuring Range (In.) | 0.050 |
Includes | Certificate of Inspection |
Application | Dimensional Quality Control In The Manufacturing Process |
Meets/Exceeds | ASME/ISO |
Holes | 0 |
Tolerance | 4 microinch |
Long Form Calibration Certificate | No |
Application Grade | Inspection |
With Hole | No |
Included Certification | Certificate of Inspection |
Standards | ASME |
Description
Rectangular Gauge Block, Long Form Calibration Certificate No, Material Steel, Application Grade Inspection, Dimension Type Inch, Grade ASME 0, Nominal Size 0.06 in, Shape Rectangular, Tolerance 4 microinch, With Hole No, Face Length 1 3/16 in, Face Width 23/64 in, Included Certification Certificate of Inspection, Includes Certificate of Inspection, Standards ASME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 1", PK5 (440-2-ACR2X-5PK)
- QLT BY MARSHALLTOWN Brick Hammer, 16 oz, Hickory Handle (BH760)
- BOSTITCH Retractable, 6 PK (10-499)
- CHICAGO-LATROBE Screw Machine Drill Bit, J Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49241)
- MITUTOYO Square, Steel, Asme 0, 20" (614225-531)
- MITUTOYO Rect, In, Steel, Asme 0, 8 pcs. (516-712-26)
- MITUTOYO Gage Block Set, ASME O, 0.625-2, 9 Pc (516-930-26)
- MITUTOYO Gage Block, 0.004 in. Measuring Range (611304-531)
- MITUTOYO Gage Block, Rectangular, 0.50 In, ASME 0 (611195-531)
- MITUTOYO Gage Block, Rect, Steel, 0.150 In, ASME 0 (611115-531)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.65 (111265000)
- Mitutoyo Precision Measuring Tools