Shop All Gauge Blocks and Clamps
Mitutoyo
Gage Block, 0.141 in. Measuring Range
Mfr # 614181-531
Zoro # G2018156
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Material Steel
- Nominal Size 0.141 in
- Grade ASME 0
- Measuring Range (In.) 0.141
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 614181-531
- Zoro # G2018156
- UPC # 603908465546
- Country of Origin Japan
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.141 in |
Face Length | 61/64 in |
Dimension Type | Inch |
Face Width | 61/64 in |
Details
Item | Square Gauge Block |
Shape | Square |
Material | Steel |
Grade | ASME 0 |
Measuring Range (In.) | 0.141 |
Tolerance | 0.10 microinch |
With Hole | Yes |
Included Certification | Certificate of Inspection |
Application Grade | Inspection |
Standards | ASME |
Long Form Calibration Certificate | No |
Description
Square Gauge Block, Long Form Calibration Certificate No, Material Steel, Application Grade Inspection, Dimension Type Inch, Grade ASME 0, Nominal Size 0.141 in, Shape Square, Tolerance 0.10 microinch, With Hole Yes, Face Length 61/64 in, Face Width 61/64 in, Included Certification Certificate of Inspection, Standards ASME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK 4MM HSS Se 4.10 X 11.90 Drill 8.20 X 44.44 Body 6.35 X 15.87 Shank (70-L3-380)
- DEWALT 8-1/4 in. Compact Jobsite Table Saw (DWE7485)
- KIPP Cam Lever Size: 0 8-32X15, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0005.05011AEX15)
- PROTO 3/8 in Drive Impact Socket 9 mm Size 6 pt Deep Depth, Black Oxide (J7009M)
- MITUTOYO 81 Pc, Inch, Square, Steel, Asme 0 (516-402-26)
- MITUTOYO Rect Steel, As-1, 8.0" (611208-541)
- MITUTOYO Gage Block Set, ASME 0, 0.050-4, 81Pc (516-902-26)
- MITUTOYO Square, Steel, Asme 0, 20" (614225-531)
- MITUTOYO GBlck Set, 10 Pc/In/Rect/Stl/ASME 0 (516-926-26)
- MITUTOYO Gage Block, 3/4" L, 3/8" H, Steel, ASME 0 (611217-531)
- MITUTOYO Rect Steel, Asme 0, 75mm (611801-531)
- Mitutoyo Precision Gauges & Accessories