Shop All Rulers and Straight Edges
Mitutoyo
Flexible Rule, SS, 150 x 12.7mm, 1mm, 0.5mm
Mfr # 182-211
Zoro # G2059976
product price: $23.75
/ea
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Graduations 0.5mm, 1mm
- Finish Satin
- Width (mm) 12.7 mm
- Markings Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 182-211
- Zoro # G2059976
- UPC # 603908056584
- Country of Origin Japan
- Category Rulers and Straight Edges
Dimensions
Width (mm) | 12.7 mm |
Length (mm) | 150 mm |
Length - Metric | 150 mm |
Folded Length | 6 in |
Width - Metric | 12 mm |
Description
Flexible Rule, Thickness 0.02 in, Graduation Marks 0.5 mm, Coating Chrome, Graduation Color Black, Flexibility Flexible, Graduation Mark Style Etched, Folding Rule Type Inside Read, Backing Material Vinyl, Finish Satin, System of Measurement Metric, Accuracy + 0.005 in/- 0.0035 in, Includes -, Rule Type Rule, Numeric Marks Millimeters, Numeric Format Decimal, Length - SAE Not Applicable, Length - Metric 150 mm, Folded Length 6 in, Width - SAE Not Applicable, Width - Metric 12 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive, SAE 1-5/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5342CF)
- WESTWARD Straight Rtr Bit, Carbide Tipped, 1/4 In (16Y583)
- CRESCENT WISS Metal Wizz Series Multi-Purpose Snip, 9 in OAL, 1-3/8 in L Cut, Straight Cut, Molybdenum Steel Blade (MPC3N-06)
- PREVOST Blow Gun, Metal Tip Nozzle, 1/4" FNPT (27202 MTL)
- MITUTOYO Rule, Steel, 24" (182-263)
- MITUTOYO Rule, Steel, Length (In.): 18" (182-242)
- MITUTOYO Rule, Pocket, 150 Mm (950-300)
- MITUTOYO Steel Rule, Rigid, 12 In, 8/16/32/64ths (182-121)
- MITUTOYO Steel Rule, Rigid, 12 In, 32/64/10/100ths (182-123)
- MITUTOYO Steel Rule (182-231)
- BIG HORN 12-Inch Precision 4R Rigid Stainless-Steel Ruler - (1/8 Inch, 1/16 Inch, 1/32 Inch, 1/64 Inch) (19588)
- Mitutoyo Rulers and Straight Edges