Shop All Precision Measuring Accessories
Mitutoyo
Flat Anvil, 810-039
Mfr # 810-039
Zoro # G7800620
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 810-039
- Zoro # G7800620
- UPC # 603908491040
- Country of Origin Taiwan, Province of China
- Category Precision Measuring Accessories
Details
Item | FLAT ANVIL, 2.5" |
Color | Silver |
Description
Flat Anvil,810-039
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Retaining Ring Plier, Fixed Tip, 5-7/8" L (J604)
- DRILL AMERICA 1-17/32" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-17/32)
- WESTWARD Tool Suspenders, Tool Belt Suspenders, Black; Gray, Polyester, 1 Pockets (5MZP4)
- COUGAR PRO Open End Wrench 7 Pc Set -Mini Met FP Co (M799)
- MITUTOYO Setting Ring, 45mm (177-178)
- MITUTOYO Reticle, 176-114 (176-114)
- MITUTOYO Lifting Knob, In/Id-N (21EZA150)
- MITUTOYO SPC Cable, 80 In, For 570/543/575/572 (905409)
- MITUTOYO Optical Parallel, 12.12mm (157-102)
- MITUTOYO Digital Readout Lathe Kit, 110V, 8 x 40In (64PKA039A)
- XHORSE Xhorse:Tracer / Probe for CONDOR XC MINI (XHS-TRACER)
- Mitutoyo Precision Measuring Accessories