Shop All Precision Measuring Accessories
Mitutoyo
Eyepiece, 15X 176-116
Mfr # 176-116
Zoro # G7800602
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Features Standard accessory
- Color Black
- For Use With Toolmakers' Microscope
- Width (In.) 3
- Length (In.) 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 176-116
- Zoro # G7800602
- UPC # 603908052777
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Width (In.) | 3 |
Length (In.) | 5 |
Height (In.) | 2 |
Details
Item | 15X EYEPIECE |
Special Features | Standard accessory |
Color | Black |
For Use With | Toolmakers' Microscope |
Description
Eyepiece,15X 176-116
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 57 Piece 3/8" Drive 6 Point Standard & Deep SAE/Metric Mechanics Tool Set (80550)
- BIG HORN 5" Foam Hand Sanding Block Set (19526)
- OSG Screw Machine Drill Bit, 1.00 mm Size, 140 Degrees Point Angle, High Speed Steel, TiN Finish (61510)
- BOSCH 400 Ft. Lithium-Ion Laser Distance Meter with Camera (GLM 400 CL)
- MITUTOYO Attachment, Hole Pitch, In, Pair (07CZA060)
- MITUTOYO SPC Cable w/Data Switch, 80 In, IP66/67 (05CZA625)
- MITUTOYO Wireless Transmitter, 2.200" D, 1.200" H (264-620)
- MITUTOYO SPC Mini Processor, DP-1VR (264-505A)
- MITUTOYO Stand for PH-3515, 30" D, 30" L (64PMI308)
- MITUTOYO Objective, 10X 176-137 (176-137)
- HHIP 1/4 X 3/8 Swivel Dovetail Clamp (4401-0469)
- Mitutoyo Precision Measuring Tools